CG SPLIT CT 26X32 200-5




CGVCTD5S2005AXXX

Solid-core current transformer with bus-bar mounting facility. Rated primary currents from
400 A to 3200 A.
• Bus-bar type solid-core current transformer
• Class 0.5 accuracy
•Currents from 400 A to 3200 A
• Up to 10 Bus-bar isolated fixing screws
• Sealable terminal block covers

Product Attributes

Frequency 62 Hz
Frequency range [Min] 48 Hz
Primary rated current 200 A
Secondary rated current 5 A
Suitable for Busbar size max 26x32 mm
Type of accessory AC Split-Core Current Transformer
Type of connection Double screw terminals (up to 8-wire connections)
UOM Each
Category Current Transformer
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global