CABLE TPS 1.5MM 7/050 2C 100M RED/WHITE WHITE SHEATH




CBT1.5TAWH

CABLE, TPS, TWIN ACTIVE, 1.5MM, 7/050, 2C, 100M, RED/WHITE, WHITE SHEATH

Product Attributes

Air temperature lower operation limit -15 °C
Cable height approx. 4.5 mm
Cable width approx. 7.2 mm
Colour combination cores Red/White
Colour outer sheath White
Conductor category Class 2 = Stranded
Conductor material Copper
Core identification Colour
Core insulation PVC
Length 100 m
Material insulation PVC
Material outer sheath PVC
Nominal cross section 1.5 mm²
Number of cores 2
Operating voltage 750 V
Permitted cable outer temperature, fixed 90 °C
Rated voltage range [Min] 450 V
Stranding 7/050
UOM Metre
Category Flat Cable
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global