CABLE TIE BLACK - 300MM X 4.8MM (PACK 100)




BIZCTB30048100

Cable Tie Black - 300mm x 4.8mm. This 300mm x 4.8mm black cable tie with smooth edges to prevent abrasions. This cable tie also has an anti slip self locking design and it weather resistant. Each pack contains 100 cable ties.

Product Attributes

Band width 4.8 mm
Colour Black
Compressive strength class Standard
Length belt/tape/tie 300 mm
Material Plastic
Quantity 100
UOM Pack
Category Cable Tie
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global