CABLE SDI 16MM 7/170 1C 500M RED WHITE SHEATH




CBL16SDIRDWH500

SDI cable. Single core, V-90 insulated, PVC sheathed to AS/NZS 5000, copper conductors, 90°C. 1.0 to 16mm2 450/750V to AS/NZS 5000.2.

Product Attributes

Colour insulation Red
Colour outer sheath White
Conductor category Class 2 = Stranded
Core insulation PVC
Insulation thickness 2 mm
Material outer sheath PVC
Nominal cross section 16 mm²
Nominal voltage U 0.45 kV
Nominal voltage U0 0.75 kV
Operating temperature 90 °C
Outer diameter approx. 8.9 mm
UOM Metre
Category Single Core Cable
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global