CABLE SDI 1.5MM 7/050 1C 100M RED WHITE SHEATH




CBL1.5SDIRDWH

100m SDI cables, available in white sheath colour with red insulation colour and 1.5mm cross section size. 7/0.50 stranding available.

Product Attributes

Colour insulation Red
Colour outer sheath White
Conductor category Class 2 = Stranded
Conductor material Copper
Core insulation PVC
Insulation thickness 1.4 mm
Length 100 mm
Material outer sheath PVC
Nominal cross section 1.5 mm²
Number of cores 1
Operating temperature 90 °C
Operating voltage 750 V
Outer diameter approx. 4.4 mm
Rated voltage range [Min] 450 V
Stranding 7/0.50
UOM Metre
Category Single Core Cable
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global