CABLE RG6 QUAD SHIELD COAX 75 OHM, 100M REEL




MAT06MM-E6Q-100M

An RG6 metre marked cable rated at 75Ohms with quadshielding suitable and approved for Pay TV installations, Digital and Analogue TV. Sold in a 100 metre reel, metre marked
Telstra Approved, Optus SAP4868, Foxtel F30440 & Austar A00458

Product Attributes

AWG-size 18
Cable type RG 6
Colour outer sheath Black
Dielectric Foam PE
Impedance 75 O
Inner conductor category Class 1 = solid
Inner conductor material Copper
Length 100 m
Material outer sheath PVC
Screening Quad shielding
UOM Metre
Category Data Cable
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global