CABLE ORANGE CIRCULAR 2.5MM 7/067 2C+E 100M




CBL2.52CEOCOR

Orange Circular Power Cable
2.5mm2 - 2 Core and Earth
For mains, sub mains, sub circuits etc.
Suitable for use inside or outside of conduit.
Suitable for glanding.

Product Attributes

Colour outer sheath Orange
Conductor category Class 2 = Stranded
Conductor material Copper
Core identification Colour
Core insulation PVC
Material outer sheath PVC
Nominal cross section conductor 2.5 mm²
Nominal cross section earth conductor 2.5 mm²
Number of cores 3
Operating voltage 750 V
Outer diameter approx. 9.8 mm
Permitted cable outer temperature, fixed 90 °C
Rated voltage range [Min] 450 V
Stranding 7/0.67
With earthing Yes
UOM Metre
Category Power Cable
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global