CABLE GLAND PVC PLASTIC - 25MM (USE 10312223)




BIZCGP25

Cable Gland PVC Plastic - 25mm

  • Can be mounted directly on to pre-drilled panel hole using the locknut or can be directly screwed into metric threaded holes.
  • UL approved polyamide 6.6
  • Flammability rating UL 94V-2
  • Metric pitch 1.5mm
  • IP68

Product Attributes

Colour Black
Material Plastic
Max. temperature 87 °C
Suitable for cable diameter 13 mm
Suitable for maximum cable diameter 18 mm
Thread type M25
With locknut Yes
UOM Each
Category Screw Gland
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global