CABLE GLAND PVC PLASTIC - 20MM




BIZCGP20

Cable Gland PVC Plastic - 20mm

  • Can be mounted directly on to pre-drilled panel hole using the locknut or can be directly screwed into metric threaded holes.
  • UL approved polyamide 6.6
  • Flammability rating UL 94V-2
  • Metric pitch 1.5mm
  • IP68

Product Attributes

Colour Black
Material PVC
Max. temperature 87 °C
Suitable for cable diameter 10 mm
Suitable for maximum cable diameter 14 mm
Thread type M20
Type of accessory Cable Gland
With locknut Yes
UOM Each
Category Screw Gland
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global