CABLE CLIP FLAT - 2.5MM TWIN + EARTH (PKT 500)




BIZCCF25TEP

Cable Clip for cable fixation in solid materials such as concrete, masonry and wood.

Cable Size: 2.5mm Twin&Earth
Cable Shape: Flat
Colour: White
Material: polyethylene.
Steel nail inserted.

Product Attributes

Colour White
Hardened steel nail Yes
Material Polyethylene
Nail included Yes
Type of cable 2.5mm 3Core Flat Cable
UOM Pail
Category Cable Clip
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global