BATTERY INDUSTRIAL AA ALKALINE




ENEEN91

Batteries for professional, industrail & commercial use. Alkaline batteries ideal for everyday devices or tools at work: flashlight, calculator, laser range finder & remote control. Packaged for professional use in re-closable packaging. Zeo leakage guaranteed. Up to 10 years locked in power. Operate well in temperature extremes (-18C to 55C). No mercury added

Product Attributes

Battery quality Alkaline manganese
Battery type AA
Diameter 14.5 mm
Height including pole 50.5 mm
IEC indication LR6
Nominal voltage 1.5 V
UOM Each
Category Battery
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global