BATHROOM FAN LIGHT HEATER WITH BACKDRAUGHT SHUTTER 2 X 275W




AIR6600ADSWE

FAN LIGHT HEATER ENSUITE DRAFTSTOPPER. colour: white electric - product brand: AIR.

Product Attributes

Colour White
Height of duct 200 mm
Material Plastic
Model Aeration and de-aeration
Mounting position Duct
Nominal width 240 mm
Type of flap Self-acting
Width of duct 264 mm
UOM Each
Category Ventilation
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global