BATHROOM 3 IN 1 UNIT WHITE - 2 HEAT (Use 14201270)




CRECRE3IN1H2

Combination fan light and heaters. Attractive low profile white facia includes wall switch and comes with complete 3m duct. 50Hz frequency.

Product Attributes

Colour White
Heat Lamp power 275 W
Lamp power 60 W
Mounting method Surface / partially recessed
Number of heating lamps 2
Voltage 230 V
With duct entry Yes
With heater Yes
With lamp Yes
UOM Each
Category Bathroom Fan Heater Light
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global