BAKELITE SWITCH 6 GANG VERTICAL




HAGWBVSV6

BAKELITE SWITCH 6 GANG VERTICAL

Product Attributes

Assembly arrangement Switch Mechanism with Grid & Plate Surround
Colour White
Colour cover White
Material Plastic
Method of operation Switch Rocker/Button
Model Hager Blu Visage
Mounting direction Horizontal and vertical
Mounting method Flush mount
Nominal rated current 16 A
Nominal voltage 240 V
Number of poles (total) 1
Number of rockers 6
Push button switch No
Switching current for fluorescent lamps 16 A
Type of fastening Mounting with screw
Type of surface Brilliant
Type of switch On/Off switch
Wiring system 1/2 way
UOM Each
Category Switch
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global