APPLIANCE INLET 3 FLAT PINS 15A 250V GY




ISOAI315PG

APPLIANCE INLET 3 FLAT PINS 15A 250V GY

Product Attributes

Colour Grey
Configuration 3 Flat Pin
Degree of protection (IP) IP66
Nominal current 15 A
Number of pins 3
Pin shape Flat
Rated voltage 250 V
UOM Each
Category CEE Socket
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global