30MM PILOT LIGHT TRANSFORMER 550-600V




SCD9001KP6

30MM PILOT LIGHT TRANSFORMER 550-600V. range of product: Harmony 9001K - product or component type: pilot light - device short name: K. Benefits: Available worldwide, Proven robustness. This robust range is designed for the most extreme environments. Flexible, compact and modular, it enables you to design simply the products which most closely meet your requirements.... Applications: - Petrochemical, automotive, textile industries, Metallurgy, Mines, Airports..

Product Attributes

Colour front ring Chrome
Colour lens Other
Construction type lens Round
Degree of protection (IP) Other
Height meter opening 0 mm
Hole diameter 30 mm
Material front ring Metal
Number of indicator lights 1
Rated operating voltage Ue 550 V
Type of electric connection Screw connection
Type of lamp socket Other
Type of lens Flat
Voltage type AC/DC
Width opening 0 mm
With front ring Yes
With lamp Yes
UOM Each
Category Low-Voltage Component
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global