2400W INCOLOY OFFSET WATER ELEMENT WITH GASKET




GCOSS24BS

Hot water bolt on incaloy. 2400W Incoloy Offset Water Element With Gasket

Product Attributes

Flange diameter 64 mm
Length 305 mm
Material heating element Incaloy
Power 2.4 kg/mm
Type of connection Bolt-on
Type of element Bent
UOM Each
Category Water Coolers / Heaters
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global