2200W FAN FORCED FOR NEWER MAKE ELUX RANGE




GCO20.35050.030

Fan forced element for newer make Elux range.

Product Attributes

Diameter 200 mm
Number of elements 1
Power 2200 W
Suitable for Elux range
Type of element Fan forced
Voltage 240 V
UOM Each
Category Appliances
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global