20MM SIZE00 A2 GLAND FOR FLEXIBLE CABLE




CCG053500

• For indoor/outdoor use.
• Seals on the cable sheath, to IP68 if fitted with a gasket.
• Specially formulated elastomeric seals.
• Wide sealing range
• Precision manufactured from high quality brass and nickel plated.
• Complete with high quality brass locknuts.
• By removing the outer nut seal and bush the inners of sizes 1 to 3 can be used as metric reducers.
• Also available in aluminium on request.

Product Attributes

Length 28 mm
Material Brass (Nickel plated)
Suitable for cable diameter 3-8mm mm
Thread type M20
Type of sealing Thermoset elastomer
UOM Each
Category Screw Gland
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global