1800W INCOLOY BOLT ON ELEMENT - OFFSET




GCOSS18BS

Hot water bolt on incaloy. 1800W Incoloy Bolt On Element - Offset

Product Attributes

Flange diameter 64 mm
Length 305 mm
Material heating element Incaloy
Power 1.8 kg/mm
Type of connection Bolt-on
Type of element Bent
UOM Each
Category Water Coolers / Heaters
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global