JOIN THE MAX9 GENERATION
When it comes to circuit protection, Aussie sparkies deserve nothing but MAX. MAX9 raises the bar in terms of installation speed, performance and innovation. Discover how you can make you every residential switchboard installation your best and enjoy the peace of mind and simplicity with MAX9 system.
MAXBAR - ONE BAR DELIVERS IT ALL
MAX9 range brings in unparalleled installation speed with MAXBAR - the next generation of busbar. MAXBAR helps to achieve installation speed of up to 15 times faster than using cables for feeding the RCBOs. It also helps to provide you complete installation flexibility as a MAXBAR can connect the main switch directly to any type of Clipsal RCBO - SLIM, 2 module, 3 Phase and even AFDD.
Others see electricians as tradies only, we see them as a professional artist when it comes to switchboard installation. Therefore, we understand the importance of professional finish inside a switchboard - it separates the experts from the cowboys. MAXBAR helps to achieve a perfectly clean installation inside a switchboard as no cables are needed for feeding RCBOs.
SEE HOW MAX9 CAN SUPPORT YOUR PROJECTS
COMPLETE PEACE OF MIND
Managing an electrical business can sometimes be stressful with continuous standard and technology changes. MAX9 takes all this stress out for you so that you can focus on growing your business.
Amendment 2 to the AS/NZS 3000:2018 ("Wiring rules") mandate type A RCDs from 2023. All RCBOs and RCDs in MAX9 range are already type A so that you can be future ready. On top of that MAX9 system comes type tested as per the requirements of AS/NZS 61439-3 to provide you additional peace of mind.
Schneider Electric is offering a 7 year warranty for the Clipsal MAX9 range of circuit protection products. The details and conditions applying to the warranty are as set out in clause 7 of the Schneider Electric standard terms and conditions of sale here. For the purposes of Clipsal MAX9 range of circuit protection products the Warranty Period will be years from the date of installation of the product or, if no proof of purchase and installation can be provided, 7 years from the date of manufacture of the relevant product.
DELIVER MAX PERFORMANCE
Enjoy best-in-class performance with 100A rated system and MAXBAR. MAX9 products are designed for tough Aussie conditions with
operating temperature ranging from -25 Deg C to +70 Deg C with derating. When it comes to circuit protection, it all comes down to what's on
the inside. MAX9 breakers are solidly built and designed to endure 20K mechanical cycles and 10K electrical cycles*.
It's a no-brainer then to stand behind this robust product range and provide a manufacturer's warranty of 7 years for MAX9 system.
* All devices except for RCCBs
SPACIOUS AND EASY TO INSTALL
MAX9 plastic enclosures provide extra wiring space for running your load cables on the sides and under the DIN rail. Type 1 and type 2
enclosures have 135 mm space between the DIN rails for ease of wiring. Type 3 enclosures provide maximum space of 150 mm between DIN
rails for applications where you need to install powertags together with the MAXBAR.
SIMPLIFY YOUR DAILY TASKS WITH THE HELP OF OUR INDUSTRY LEADING WEBSTORE
Either in the office or on-site, having access to your important business information is empowering and can help streamline your business to save you time. Knowledge is power and we want you to have everything at your fingertips to run your business in the most effective way possible. To learn more about our digital solutions, please click here.
Online Benefits to Make Your Job Easier
Don't have a WebStore account?
Already have a WebStore account?