Rexel logo
place Branch Locator
timer Save Time
person Log in
shopping_cart
0
Shopping Cart
Settings
undefined - undefined
No new notifications available
person My Account
add_shopping_cart Most Ordered
favorite My Saved Lists
list_alt Quote History
history Order History
receipt Invoices
article_shortcut Account Summary
home_work Address Book
Logout
shopping_cart
Browse Products
shopping_bag_speed
Easy Ordering
person_check
Our Solutions
electrical_services
About Us
call
Support
article_person
Become a Customer
local_shipping
Suppliers
Request Call Back


Changing the pickup branch can affect product availability.

Try refining your search
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

  1. Home
  2. Cable
  3. Multicore Circular Cable
  4. Multicore Circular
  5. 102CEOCOR500
  • 
Product videos
Product images
 Previous
 Next
Multicore Circular - Cable Orange Circular 10mm 7/135 2C+E 500M 0.6/1kV - 102CEOCOR500
Generic Cablelogo
Generic Cable

Cable Orange Circular 10mm 7/135 2C+E 500M 0.6/1kV

Rexel Part: 
CBL102CEOCOR500
Mfr Number: 
102CEOCOR500
Barcode: 
9310835905250

Please LogIn

To view pricing, availability and special offers, click the button below and login.



Contact your local branch for availability.

Available Lengths

Supplier Packages :

Package options may not always be available

Package Options
Number of items
1 Roll
500 M
 M

Min: 1 M

View Alternative
 Item already in cart


Contact your local branch for availability.

 Add to Cart
check The item was successfully added to cart
Cable Orange Circular 10mm 7/135 2C+E 500M 0.6/1kV

Cable Orange Circular 10mm 7/135 2C+E 500M 0.6/1kV

Go to Shopping Cart
  
PDP Banner Cable

Technical Documents



Technical Documents

 Product Datasheet
Technical Documents
 Back

Technical Documents

 Product Datasheet

Product Details



Product Details

All cables are sourced from leading Australian suppliers with an impressive range of quality cables to suit local conditions and requirements. They all have the relevant approvals and meet all applicable Australian standards.
Orange circular cable is suitable for mains, sub mains and sub circuits unenclosed, enclosed in conduit buried direct or underground ducts for buildings and industrial plants where not subject to mechanical damage. Even though this cable is suitable for burial, it is not considered waterproof so is suitable for use where the ground may become wet or saturated for relatively short periods.Typically used in industrial and commercial installations. Suitable for glanding.


Technical Specifications



Technical Specifications

Does this product not have all the specifications you are looking for?

Please don't hesitate to conduct a search for other products with similar technical specifications.



To find similar products, please select the desired specifications from the white boxes below.

To help with your selection, try selecting the Select All button below then deselect any unwanted specification.

Please select at least 1 attribute to search.
Multicore Circular
Colour outer sheath Orange
Core identification Colour
Conductor material Copper
 
Nominal cross section conductor 10 mm²
Material outer sheath PVC
Share this product
Please check the checkbox below to move along

Related products

  • Spiral Binding 9-32mm 10M Black

    BIZLINE

    Spiral Binding 9-32mm 10M Black

    Rexel Part: BIZ220008

    

     EAC

    Min: 1 EAC

    View Alternative
     Item already in cart

    Contact your local branch for availability.

     Add to Cart
    check The item was successfully added to cart
    Spiral Binding 9-32mm 10M Black

    Spiral Binding 9-32mm 10M Black

    Go to Shopping Cart

    Contact your local branch for availability.

  • Spiral Binding 9-32mm 10M Roll

    BIZLINE

    Spiral Binding 9-32mm 10M Roll

    Rexel Part: BIZSB09

    

     ROL

    Min: 1 ROL

    View Alternative
     Item already in cart

    Contact your local branch for availability.

     Add to Cart
    check The item was successfully added to cart
    Spiral Binding 9-32mm 10M Roll

    Spiral Binding 9-32mm 10M Roll

    Go to Shopping Cart

    Contact your local branch for availability.

  • Spiral Binding 6-30mm 10M Roll

    BIZLINE

    Spiral Binding 6-30mm 10M Roll

    Rexel Part: BIZSB06

    

     ROL

    Min: 1 ROL

    View Alternative
     Item already in cart

    Contact your local branch for availability.

     Add to Cart
    check The item was successfully added to cart
    Spiral Binding 6-30mm 10M Roll

    Spiral Binding 6-30mm 10M Roll

    Go to Shopping Cart

    Contact your local branch for availability.

  • Spiral Binding 6-30mm 10M Black

    BIZLINE

    Spiral Binding 6-30mm 10M Black

    Rexel Part: BIZ210108

    

     EAC

    Min: 1 EAC

    View Alternative
     Item already in cart

    Contact your local branch for availability.

     Add to Cart
    check The item was successfully added to cart
    Spiral Binding 6-30mm 10M Black

    Spiral Binding 6-30mm 10M Black

    Go to Shopping Cart

    Contact your local branch for availability.

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Take control of the communications you receive from us:
Manage My Preferences
Rexel Australia
Rexel Australia
  • About us
  • Careers At Rexel
  • Leading Suppliers
Legal Information
Legal Information
  • Privacy Policy
  • Website Terms Of Use
  • Terms Of Sale
  • Commercial Credit T&Cs
  • Terms Of Purchase
Support
Support
  • Branch Locations
  • Support Contacts
  • FAQs
0.0  / 5 ★★★★★★★★★★

0 customer reviews certified by critizr logo

social mediasocial mediasocial mediasocial media
FooterAppleAppStoreLogo_1771364465560FooterGooglePlayLogo_1771364465560
  • © 2026 Rexel
  • Rexel Australia open_in_new
  • Legal open_in_new
  • International Sites open_in_new
Rexel logo

A Rexel Group Company
© 2026 Rexel https://www.rexel.com

A Rexel Group Company
© © 2026 Rexel www.rexel.com

A Rexel Group Company