Rexel logo
place Branch Locator
timer Save Time
person Log in
shopping_cart
0
Shopping Cart
Settings
undefined - undefined
No new notifications available
person My Account
add_shopping_cart Most Ordered
favorite My Saved Lists
list_alt Quote History
history Order History
receipt Invoices
article_shortcut Account Summary
home_work Address Book
Logout
shopping_cart
Browse Products
shopping_bag_speed
Easy Ordering
person_check
Our Solutions
electrical_services
About Us
call
Support
article_person
Become a Customer
local_shipping
Suppliers
Request Call Back


Changing the pickup branch can affect product availability.

Try refining your search
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

  1. Home
  2. AV, Security & Detection
  3. Antennas
  4. TV Antenna
  5. 01MM-DC21A
  • 
Product videos
Product images
 Previous
 Next
TV Antenna - Antenna UHF/VHF (28-40) (6-12) Digital - 01MM-DC21A
Matchmasterlogo
Matchmaster

Antenna UHF/VHF (28-40) (6-12) Digital

Rexel Part: 
MAT01MM-DC21A
Mfr Number: 
01MM-DC21A
Barcode: 
9322190013471

Please LogIn

To view pricing, availability and special offers, click the button below and login.



Contact your local branch for availability.

Available Lengths

Supplier Packages :

Package options may not always be available

Package Options
Number of items
1 Carton
5 EAC
 EAC

Min: 1 EAC

View Alternative
 Item already in cart


Contact your local branch for availability.

 Add to Cart
check The item was successfully added to cart
Antenna UHF/VHF (28-40) (6-12) Digital

Antenna UHF/VHF (28-40) (6-12) Digital

Go to Shopping Cart
  

Technical Documents



Technical Documents

 Product Datasheet
Technical Documents
 Back

Technical Documents

 Product Datasheet

Product Details



Product Details

Antenna VHF/UHF (6-12)(28-40) 21 ElementFeatures:• Suitable for metropolitan and some rural areas• High gain Band 3 8dB, UHF 12dB• F/B ratio Band 3 16dB, UHF 21dB• Channels (6-12)(21-40)• Heavy Duty Construction• Full wave X Type dipole• 'F' Type diplexing system improves multiplex flatness• G Unit® VHF dipole for extra gain• 20dB Isolation between UHF and VHF sections• Digital anti-reflection Matching System (DMS) achieved by diplexng the UHF and VHF antennas together, giving 20dB isolation for sharper analogue pictures and better Bit Error Ratio (BER) for digital transmission


Technical Specifications



Technical Specifications

TV Antenna
Frequency band 1 175 MHz
Frequency band 2 526 MHz
 
Receiving range VHF/UHF
Share this product
Please check the checkbox below to move along

Related products

  • Digital TV Finder 160-860Mhz

    ALTRONICS

    Digital TV Finder 160-860Mhz

    Rexel Part: ATRL2105

    

     EAC

    Min: 1 EAC

    View Alternative
     Item already in cart

    Contact your local branch for availability.

     Add to Cart
    check The item was successfully added to cart
    Digital TV Finder 160-860Mhz

    Digital TV Finder 160-860Mhz

    Go to Shopping Cart

    Contact your local branch for availability.

  • Antenna Lead TV Pal Male To Male 1.5M Black

    ALTRONICS

    Antenna Lead TV Pal Male To Male 1.5M Black

    Rexel Part: ATRP6500

    

     EAC

    Min: 1 EAC

    View Alternative
     Item already in cart

    Contact your local branch for availability.

     Add to Cart
    check The item was successfully added to cart
    Antenna Lead TV Pal Male To Male 1.5M Black

    Antenna Lead TV Pal Male To Male 1.5M Black

    Go to Shopping Cart

    Contact your local branch for availability.

  • Brush Cable Entry Wall Plate White

    ALTRONICS

    Brush Cable Entry Wall Plate White

    Rexel Part: ATRP6882A

    

     EAC

    Min: 1 EAC

    View Alternative
     Item already in cart

    Contact your local branch for availability.

     Add to Cart
    check The item was successfully added to cart
    Brush Cable Entry Wall Plate White

    Brush Cable Entry Wall Plate White

    Go to Shopping Cart

    Contact your local branch for availability.

  • Adaptor HDMI - HDMI R/A Down

    ALTRONICS

    Adaptor HDMI - HDMI R/A Down

    Rexel Part: ATRP7370

    

     EAC

    Min: 1 EAC

    View Alternative
     Item already in cart

    Contact your local branch for availability.

     Add to Cart
    check The item was successfully added to cart
    Adaptor HDMI - HDMI R/A Down

    Adaptor HDMI - HDMI R/A Down

    Go to Shopping Cart

    Contact your local branch for availability.

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Take control of the communications you receive from us:
Manage My Preferences
Rexel Australia
Rexel Australia
  • About us
  • Careers At Rexel
  • Leading Suppliers
Legal Information
Legal Information
  • Privacy Policy
  • Website Terms Of Use
  • Terms Of Sale
  • Commercial Credit T&Cs
  • Terms Of Purchase
Support
Support
  • Branch Locations
  • Support Contacts
  • FAQs
0.0  / 5 ★★★★★★★★★★

0 customer reviews certified by critizr logo

social mediasocial mediasocial mediasocial media
FooterAppleAppStoreLogo_1771364465560FooterGooglePlayLogo_1771364465560
  • © 2026 Rexel
  • Rexel Australia open_in_new
  • Legal open_in_new
  • International Sites open_in_new
Rexel logo

A Rexel Group Company
© 2026 Rexel https://www.rexel.com

A Rexel Group Company
© © 2026 Rexel www.rexel.com

A Rexel Group Company