Rexel logo
place Branch Locator
timer Save Time
person Log in
shopping_cart
0
Shopping Cart
Settings
undefined - undefined
No new notifications available
person My Account
add_shopping_cart Most Ordered
favorite My Saved Lists
list_alt Quote History
history Order History
receipt Invoices
article_shortcut Account Summary
home_work Address Book
Logout
shopping_cart
Browse Products
shopping_bag_speed
Easy Ordering
person_check
Our Solutions
electrical_services
About Us
call
Support
article_person
Become a Customer
local_shipping
Suppliers
Request Call Back


Changing the pickup branch can affect product availability.

Try refining your search
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

  1. Home
  2. Switches, Plugs & Sockets
  3. Outlets
  4. GPO
  5. WSC227/1/15-RG
  • 
Product videos
360°View
Product images
 Previous
 Next
Everyday Essentials
GPO - Power Point 15A Single Weathershield Surface Mount Horizontal Grey Outdoor IP53 - WSC227/1/15-RG
Clipsallogo
Clipsal

Power Point 15A Single Weathershield Surface Mount Horizontal Grey Outdoor IP53

Rexel Part: 
CLIWSC227/1/15RG
Mfr Number: 
WSC227/1/15-RG
Barcode: 
9311554643997

Please LogIn

To view pricing, availability and special offers, click the button below and login.



Contact your local branch for availability.

Available Lengths

Supplier Packages :

Package options may not always be available

Package Options
Number of items
1 Carton
50 EAC
1 Pallet
600 EAC
 EAC

Min: 1 EAC

View Alternative
 Item already in cart


Contact your local branch for availability.

 Add to Cart
check The item was successfully added to cart
Power Point 15A Single Weathershield Surface Mount Horizontal Grey Outdoor IP53

Power Point 15A Single Weathershield Surface Mount Horizontal Grey Outdoor IP53

Go to Shopping Cart
  

Technical Documents



Technical Documents

 ROHS Declaration
 Brochure
 Product Datasheet
 Environmental Profile
Technical Documents
 Back

Technical Documents

 ROHS Declaration
 Brochure
 Product Datasheet
 Environmental Profile

Product Details



Product Details

Weatherproof surface mount power outlet, switched, single, 15A, 250V, IP53 rated, grey finish, ideal for outdoor and damp environments.
When you need space to plug in an appliances outside, the Clipsal Weathershield single switched socket outlet has you covered. Rated 15A, 250V, the range has an IP54 rating with protection against dust and water ingress. It is in a gloss finish to reduce the visibility of dirt.


Technical Specifications



Technical Specifications

Does this product not have all the specifications you are looking for?

Please don't hesitate to conduct a search for other products with similar technical specifications.



To find similar products, please select the desired specifications from the white boxes below.

To help with your selection, try selecting the Select All button below then deselect any unwanted specification.

Please select at least 1 attribute to search.
GPO
Fault current protection No
Compatible with Google Assistant No
Mounting method Surface mounted
Type of switch Off switch
Colour Grey
IFTTT support available No
Type of socket outlet Australian standard AS/NZS 3112 (type I)
Number of socket outlets 1
Compatible with Apple HomeKit No
Over voltage protection No
Concurrently switching neutral conductor No
Mounting direction Horizontal
Rated current 15 A
Material Plastic
Number of active contacts (round) 0
Surface protection Untreated
Surface finishing Glossy
Number of active contacts (flat) 2
With miniature fuse No
 
Transparent No
Device height 115 mm
Type of fastening Mounting with screw
Compatible with Amazon Alexa No
With lighting No
Device width 85 mm
Device depth 65 mm
Nominal voltage 250 V
Suitable for degree of protection (IP) IP53
Method of operation Rocker/button
Material quality Thermoplastic
Halogen free No
Number of poles (total) 1
Number of socket outlets switchable 1
With built-in USB power supply No
With on/off switch Yes
Model Weathershield
Lockable No
Imprint/indication Other
Share this product
Please check the checkbox below to move along

Related products

  • Power Point 15A Single Weathershield Surface Mount Horizontal White Outdoor IP53

    CLIPSAL

    Power Point 15A Single Weathershield Surface Mount Horizontal White Outdoor IP53

    Rexel Part: CLIWSC227/1/15RW

    

     EAC

    Min: 1 EAC

    View Alternative
     Item already in cart

    Contact your local branch for availability.

     Add to Cart
    check The item was successfully added to cart
    Power Point 15A Single Weathershield Surface Mount Horizontal White Outdoor IP53

    Power Point 15A Single Weathershield Surface Mount Horizontal White Outdoor IP53

    Go to Shopping Cart

    Contact your local branch for availability.

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Take control of the communications you receive from us:
Manage My Preferences
Rexel Australia
Rexel Australia
  • About us
  • Careers At Rexel
  • Leading Suppliers
Legal Information
Legal Information
  • Privacy Policy
  • Website Terms Of Use
  • Terms Of Sale
  • Commercial Credit T&Cs
  • Terms Of Purchase
Support
Support
  • Branch Locations
  • Support Contacts
  • FAQs
0.0  / 5 ★★★★★★★★★★

0 customer reviews certified by critizr logo

social mediasocial mediasocial mediasocial media
FooterAppleAppStoreLogo_1771364465560FooterGooglePlayLogo_1771364465560
  • © 2026 Rexel
  • Rexel Australia open_in_new
  • Legal open_in_new
  • International Sites open_in_new
Rexel logo

A Rexel Group Company
© 2026 Rexel https://www.rexel.com

A Rexel Group Company
© © 2026 Rexel www.rexel.com

A Rexel Group Company