
  • Branch Locator


Changing the pickup branch can affect product availability.

No results found.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

 Invalid photo format. Please choose a JPG, JPEG, PNG, or BMP image file only.
 The file size is too large. Please choose a file less than 5MB.
Drop your file to upload
Aurexel Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Aurexel Webshop
Aurexel Webshop
0 results
  • SEARCH BY PRODUCTS
  •   My Account

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

    Login | Register
  • Fast Order Fast Order Create order using product number
  •   0
 Back
  • Browse Products
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
  • View All Brands
  • Fast Order
  • Branch Locator
  • Resources
    • Easy Ordering
    • Easy Cart Builder (NEW)
    • Schneider Select & Config
    • Fast Order
    • Catalogues
    • Smart Solutions for Energy
    • Fan Catalogue 2021/2022
    • Smart Solutions for Data
    • Seasonal Lighting
    • Electrical and Lighting
    • Supplier Catalogue Library
  • Solutions
    • Your Business
    • Small and Medium Contractors
    • Large Contractors
    • Facilities Management
    • Industrial OEM
    • Maintenance Repair & Operations
    • Government
    • Entertainment & Media
    • Construction & Infrastructure
    • Utilities
    • Products & Solutions
    • Leading Suppliers
    • Datacomms & Security
    • Energy Solutions
    • Home Automation
    • Industrial Solutions
    • Digital Offer
    • Digital Procurement Solutions
    • Webstore
    • Job Management Software
    • Mobile App
    • EDI
  • About Us
    • General Information
    • About Us
    • Reconciliation Action Plan
    • Customer Feedback
    • Careers
    • News
    • Contact Us
    • Branch Locations
    • Support Contacts
  • Become A Customer
    • Apply For An Account
  •  Suppliers
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

  1. Home
  2. Easy Cart Builder Solar QLD 6.6kw

Solar Panel Queensland (Qld) REXEL

Easy cart builder

This simplified cart contains the main products required to build a Queensland solar panel.
If you do not see what you need, you can search and add additional products prior to placing your order.

Add your desired quantity in the quantity boxes, click on Add to cart and you are ready to order !

Direct access : Panels / Inverters / Rail/Racking - Radiant / Rail/Racking - Hopergy / Isolators / Cable & Conduit / Connectors / Balance of System
Panels
Mono CellHalf Cell - Black frame
JA Solar
330W
370W
Jinko Solar
330W
370W
Q-Cells
330W
350W G6+
Inverters
Single Phase
SMA
5kW
6kW
Fimer
5kW
6kW
Solax
5kW
8kW
Three Phase
SMA
5kW
6kW
8kW
Solax
5kW
6kW
8kW

Cannot find the inverter you are looking for? Click here to see our full range.
 
Rail/Racking - Radiant
RailAluminium
4.2 Metre
Silver
4.4 Metre
Silver
Mid Clamps
30-40 mm
40-46 mm
End Clamps
30-40 mm
Grounding
Grounding Clip
Grounding Lug
Roof Interface
Tile Roof Hook
Tin Legs Set
Splice PlateNominal cover width
34 mm
40 mm
60 mm
Rail/Racking - Hopergy
RailAluminium Silver
4.2 Metre
4.4 Metre
All Inclusive Mounting KitsClamps, Roof Interface, Mounts, Plates
Tile 1.5KW
(6 panel)
Tin 1.5KW
(6 panel)
Balance of System - Isolators
DC Isolators
ZJ Beny
1000V
1200V
PGK
1000V
1200V
Cobalt
1000V
DC IsolatorShroud / Cover
ZJ Beny
Silver
PGK
Silver
Balance of System - Cable & Conduit
DC Cable
Kibor
4 mm
Twin
6 mm
Twin
Heavy Duty ConduitPVC Rigid
25 mm
Heavy Duty ConduitCorrugated
CABAC
25 mm
x 50 m
APP
25 mm
x 50 m
PBF
25 mm
x 50 m
Balance of System - Connectors
MC4 Connectors
Staubli
MC4 Plug
MC4 Socket
Multi-hole Glands25 mm
Noremak Industries
2 Hole
3 Hole
4 Hole
5 Hole
Matelec
2 Hole
3 Hole
4 Hole
5 Hole
Balance of System
Nylon Cable TiesIndoor use only
Pack of 100
Bizline
200 X 4.8 mm
250 X 4.8 mm
300 X 4.8 mm
370 X 4.8 mm
Stainless Steel Cable TiesCoated SS
Pack of 100
Cobalt
Solar

Resin Coated
350 X 7
mm
Blue Sun
Group

Poly Coated
300 X 4.6 mm
PV
Connections
Nylon Coated
350 X 4.6 mm
Matelec
 

Poly Coated
360 X 4.6 mm
Stainless Steel Cable TiesNon Coated SS
Pack of 100
Bizline
360 X 4.6 mm
Stainless Steel Cable Clips
Hopergy
Panel Cable Clip
Labelling
Industrial Engraving Solutions
Grid Connect Label Kit
Commercial Kit

› Back to all Easy cart builder

Back to the top

Rexel Australia
  • About Rexel
  • Careers At Rexel
  • Leading Suppliers
Legal Information
  • Privacy Policy
  • Website Terms Of Use
  • Terms Of Sale
  • Commercial Credit T&Cs
  • Returns Policy
Support & Helpful Links
  • Branch Locations
  • Support Contacts
  • Website Features
  • FAQs
4.9 / 5          

543 customer reviews certified by critizr logo

Facebook Icon Twitter Icon
AppStoreFooterIcon GooglePlayFooterIcon
©2022 Rexel
| Legal
| Rexel Australia
| Rexel Global
| International Sites open_in_new

A Rexel Group Company
©2022 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection