
  • Branch Locator
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

 Invalid photo format. Please choose a JPG, JPEG, PNG, or BMP image file only.
 The file size is too large. Please choose a file less than 5MB.
Drop your file to upload
Aurexel Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Aurexel Webshop
Aurexel Webshop
  • SEARCH BY PRODUCTS
  •   My Account

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

    Login | Register
  • Fast Order Fast Order Create order using product number
  •   0
 Back
  • Browse Products
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
  • View All Brands
  • Fast Order
  • Branch Locator
  • Resources
    • Easy Ordering
    • Easy Cart Builder (NEW)
    • Schneider Select & Config
    • Fast Order
    • Catalogues
    • Smart Solutions for Energy
    • Fan Catalogue 2021/2022
    • Smart Solutions for Data
    • Seasonal Lighting
    • Electrical and Lighting
    • Supplier Catalogue Library
  • Solutions
    • Your Business
    • Small and Medium Contractors
    • Large Contractors
    • Facilities Management
    • Industrial OEM
    • Maintenance Repair & Operations
    • Government
    • Entertainment & Media
    • Construction & Infrastructure
    • Utilities
    • Products & Solutions
    • Leading Suppliers
    • Datacomms & Security
    • Energy Solutions
    • Home Automation
    • Industrial Solutions
    • Digital Offer
    • Digital Procurement Solutions
    • Webstore
    • Job Management Software
    • Mobile App
    • EDI
  • About Us
    • General Information
    • About Us
    • Reconciliation Action Plan
    • Customer Feedback
    • Careers
    • News
    • Contact Us
    • Branch Locations
    • Support Contacts
  • Become A Customer
    • Apply For An Account
  •  Suppliers
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Wiring Accessories
  3. Terminal Block
  4. End bracket for terminal block

End bracket for terminal block End bracket for terminal block (17 Products)


Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)
  Filter
Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)

Sort By

Filter

Shop by Everyday Essentials 
Shop by Branch stock New 

No results Found

Shop by Brands 

No results Found

Shop by Length 
Shop by Mounting method 
Shop by Colour 
View more (3)

Please wait while we update your results

Showing 1 - 17 of 17 Results
View:  
Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

TERMINAL END CLAMP STANDARD FOR V7 TERMINALS
Sprecher and Schuh
TERMINAL END CLAMP STANDARD FOR V7 TERMINALS

Rexel Part #SPRV7EA35

Mfr. Number:V7EA35

Barcode:10611320286127

Rexel Part #SPRV7EA35

Mfr. Number:V7EA35

Barcode:10611320286127

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Sprecher and Schuh

TERMINAL END CLAMP STANDARD FOR V7 TERMINALS

Go to Shopping Cart
END CLAMP TERM JUNCT TYPE EW35 8.5MM
Weidmuller
END CLAMP TERM JUNCT TYPE EW35 8.5MM

Rexel Part #WEI0383560000

Mfr. Number:0383560000

Barcode:4008190181314

Rexel Part #WEI0383560000

Mfr. Number:0383560000

Barcode:4008190181314

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Weidmuller

END CLAMP TERM JUNCT TYPE EW35 8.5MM

Go to Shopping Cart
END BRACKET SNAP-ON FOR 35MM DIN RAILS
Schneider
END BRACKET SNAP-ON FOR 35MM DIN RAILS

Rexel Part #SC2NSYTRAAB35

Mfr. Number:NSYTRAAB35

Barcode:3606480534676

Rexel Part #SC2NSYTRAAB35

Mfr. Number:NSYTRAAB35

Barcode:3606480534676

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Schneider

END BRACKET SNAP-ON FOR 35MM DIN RAILS

Go to Shopping Cart
END BRACKET SCREW-ON FOR 35MM DIN RAILS
Schneider
END BRACKET SCREW-ON FOR 35MM DIN RAILS

Rexel Part #SC2NSYTRAABV35

Mfr. Number:NSYTRAABV35

Barcode:3606480534683

Rexel Part #SC2NSYTRAABV35

Mfr. Number:NSYTRAABV35

Barcode:3606480534683

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Schneider

END BRACKET SCREW-ON FOR 35MM DIN RAILS

Go to Shopping Cart
VIK3 END STOP 6MM PITCH AUTO
Legrand
VIK3 END STOP 6MM PITCH AUTO

Rexel Part #LEG37510

Mfr. Number:37510

Rexel Part #LEG37510

Mfr. Number:37510

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Legrand

VIK3 END STOP 6MM PITCH AUTO

Go to Shopping Cart
Everyday Essentials
TERMINAL WEIDMULLER TYPE WEW35-2
Weidmuller
TERMINAL WEIDMULLER TYPE WEW35-2

Rexel Part #WEI1061200000

Mfr. Number:1061200000

Barcode:4008190030230

Rexel Part #WEI1061200000

Mfr. Number:1061200000

Barcode:4008190030230

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Weidmuller

TERMINAL WEIDMULLER TYPE WEW35-2

Go to Shopping Cart
WEW35
Weidmuller
WEW35

Rexel Part #WEI1059000000

Mfr. Number:1059000000

Rexel Part #WEI1059000000

Mfr. Number:1059000000

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Weidmuller

WEW35

Go to Shopping Cart
VIKING END STOP 8MM PITCH
Legrand
VIKING END STOP 8MM PITCH

Rexel Part #LEG37511

Mfr. Number:37511

Rexel Part #LEG37511

Mfr. Number:37511

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Legrand

VIKING END STOP 8MM PITCH

Go to Shopping Cart
BRACKET EWK1 PLASTIC END
Weidmuller
BRACKET EWK1 PLASTIC END

Rexel Part #WEI0206160000

Mfr. Number:0206160000

Rexel Part #WEI0206160000

Mfr. Number:0206160000

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Weidmuller

BRACKET EWK1 PLASTIC END

Go to Shopping Cart
VIKING3 END STOP 12MM PITCH
Legrand
VIKING3 END STOP 12MM PITCH

Rexel Part #LEG37513

Mfr. Number:37513

Rexel Part #LEG37513

Mfr. Number:37513

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Legrand

VIKING3 END STOP 12MM PITCH

Go to Shopping Cart
ZEW TS35 END BRACKET
Weidmuller
ZEW TS35 END BRACKET

Rexel Part #WEI9540000000

Mfr. Number:9540000000

Rexel Part #WEI9540000000

Mfr. Number:9540000000

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Weidmuller

ZEW TS35 END BRACKET

Go to Shopping Cart
800886 END STOP
Phoenix
800886 END STOP

Rexel Part #PHO800886

Mfr. Number:800886

Rexel Part #PHO800886

Mfr. Number:800886

The original product selected is no longer available to purchase.

View Alternative



 
Min:  50  , Multiple   50 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Phoenix

800886 END STOP

Go to Shopping Cart
EWK2 END BKT 15MM
Weidmuller
EWK2 END BKT 15MM

Rexel Part #WEI0199360000

Mfr. Number:0199360000

Rexel Part #WEI0199360000

Mfr. Number:0199360000

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Weidmuller

EWK2 END BKT 15MM

Go to Shopping Cart
KEP EW15 RETAIN BKT
Weidmuller
KEP EW15 RETAIN BKT

Rexel Part #WEI0382860000

Mfr. Number:0382860000

Rexel Part #WEI0382860000

Mfr. Number:0382860000

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Weidmuller

KEP EW15 RETAIN BKT

Go to Shopping Cart
WEW1/32
Weidmuller
WEW1/32

Rexel Part #WEI1067600000

Mfr. Number:1067600000

Rexel Part #WEI1067600000

Mfr. Number:1067600000

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Weidmuller

WEW1/32

Go to Shopping Cart
END BRACKET, SNAP-ON FOR 15MM DIN RAILS,
Schneider
END BRACKET, SNAP-ON FOR 15MM DIN RAILS,

Rexel Part #SC2NSYTRAAB15

Mfr. Number:NSYTRAAB15

Barcode:3606480534669

Rexel Part #SC2NSYTRAAB15

Mfr. Number:NSYTRAAB15

Barcode:3606480534669

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Schneider

END BRACKET, SNAP-ON FOR 15MM DIN RAILS,

Go to Shopping Cart
EW35 WITH SCREW HOLDER
Weidmuller
EW35 WITH SCREW HOLDER

Rexel Part #WEI0258660000

Mfr. Number:0258660000

Rexel Part #WEI0258660000

Mfr. Number:0258660000

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Weidmuller

EW35 WITH SCREW HOLDER

Go to Shopping Cart
Showing 1 - 17 of 17 Results
View:  