
  • Branch Locator


Changing the pickup branch can affect product availability.

No results found.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

 Invalid photo format. Please choose a JPG, JPEG, PNG, or BMP image file only.
 The file size is too large. Please choose a file less than 5MB.
Drop your file to upload
Aurexel Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Aurexel Webshop
Aurexel Webshop
  • SEARCH BY PRODUCTS
  •   My Account

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

    Login | Register
  • Fast Order Fast Order Create order using product number
  •   0
 Back
  • Browse Products
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
  • View All Brands
  • Fast Order
  • Branch Locator
  • Resources
    • Easy Ordering
    • Easy Cart Builder (NEW)
    • Schneider Select & Config
    • Fast Order
    • Catalogues
    • Smart Solutions for Energy
    • Fan Catalogue 2021/2022
    • Smart Solutions for Data
    • Seasonal Lighting
    • Electrical and Lighting
    • Supplier Catalogue Library
  • Solutions
    • Your Business
    • Small and Medium Contractors
    • Large Contractors
    • Facilities Management
    • Industrial OEM
    • Maintenance Repair & Operations
    • Government
    • Entertainment & Media
    • Construction & Infrastructure
    • Utilities
    • Products & Solutions
    • Leading Suppliers
    • Datacomms & Security
    • Energy Solutions
    • Home Automation
    • Industrial Solutions
    • Digital Offer
    • Digital Procurement Solutions
    • Webstore
    • Job Management Software
    • Mobile App
    • EDI
  • About Us
    • General Information
    • About Us
    • Reconciliation Action Plan
    • Customer Feedback
    • Careers
    • News
    • Contact Us
    • Branch Locations
    • Support Contacts
  • Become A Customer
    • Apply For An Account
  •  Suppliers
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Wiring Accessories
  3. Lugs & Links
  4. Crimp cable lug for copper conductors

Crimp cable lug for copper conductors Crimp cable lug for copper conductors (166 Products)


Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)
  Filter
Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)

Sort By

Filter

Shop by Everyday Essentials 
Shop by Branch stock New 

No results Found

Shop by Brands 

No results Found

Shop by Colour outer sheath 
Shop by Type of accessory 
Shop by Surface protection 
View more (7)

Please wait while we update your results

Showing 1 - 24  of 166 Results
View:  
  •  Previous
  • 1
  • 2
  • 3
  • 4
  • 5
  • 6
  • 7
  •  Next
Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

TERMINAL PK20 Q/C RECEPTACLE D/G PRE-INS 2.5 - 6.0MM 6.4MM SPADE YELLOW
Cabac
TERMINAL PK20 Q/C RECEPTACLE D/G PRE-INS 2.5 - 6.0MM 6.4MM SPADE YELLOW

Rexel Part #CABQC5.5-6.4DG

Mfr. Number:QC5.5-6.4DG

Barcode:9318674526407; 9318674612933

Rexel Part #CABQC5.5-6.4DG

Mfr. Number:QC5.5-6.4DG

Barcode:9318674526407; 9318674612933

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cabac

TERMINAL PK20 Q/C RECEPTACLE D/G PRE-INS 2.5 - 6.0MM 6.4MM SPADE YELLOW

Go to Shopping Cart
TERMINAL END CONNECTOR PRE-INSULATED 1-3MM2 CLEAR 50 PACK
Cabac
TERMINAL END CONNECTOR PRE-INSULATED 1-3MM2 CLEAR 50 PACK

Rexel Part #CABEC2

Mfr. Number:EC2

Barcode:9318674518846

Rexel Part #CABEC2

Mfr. Number:EC2

Barcode:9318674518846

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cabac

TERMINAL END CONNECTOR PRE-INSULATED 1-3MM2 CLEAR 50 PACK

Go to Shopping Cart
TERMINAL 50PK PIGGY BACK QUICK CONNECT DB GR PRE-INS 1.0-2.6MM2 6.4MM SPADE BLUE
Cabac
TERMINAL 50PK PIGGY BACK QUICK CONNECT DB GR PRE-INS 1.0-2.6MM2 6.4MM SPADE BLUE

Rexel Part #CABPB2-6.4DG

Mfr. Number:PB2-6.4DG

Barcode:9318674524359

Rexel Part #CABPB2-6.4DG

Mfr. Number:PB2-6.4DG

Barcode:9318674524359

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cabac

TERMINAL 50PK PIGGY BACK QUICK CONNECT DB GR PRE-INS 1.0-2.6MM2 6.4MM SPADE BLUE

Go to Shopping Cart
TERMINAL 50PK QUICK CONNECT TAB DG PRE-INSU 0.50-1.6MM2 6.4MM SPADE RED
Cabac
TERMINAL 50PK QUICK CONNECT TAB DG PRE-INSU 0.50-1.6MM2 6.4MM SPADE RED

Rexel Part #CABPB1.25-6.4DG

Mfr. Number:PB1.25-6.4DG

Barcode:9318674524335

Rexel Part #CABPB1.25-6.4DG

Mfr. Number:PB1.25-6.4DG

Barcode:9318674524335

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cabac

TERMINAL 50PK QUICK CONNECT TAB DG PRE-INSU 0.50-1.6MM2 6.4MM SPADE RED

Go to Shopping Cart
TERMINAL 25PK BULLET RECEPTACLE D/GR PRE-INS 0.50-1.6MM2 RED
Cabac
TERMINAL 25PK BULLET RECEPTACLE D/GR PRE-INS 0.50-1.6MM2 RED

Rexel Part #CABFBC1.25DG

Mfr. Number:FBC1.25DG

Barcode:9318674611837

Rexel Part #CABFBC1.25DG

Mfr. Number:FBC1.25DG

Barcode:9318674611837

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cabac

TERMINAL 25PK BULLET RECEPTACLE D/GR PRE-INS 0.50-1.6MM2 RED

Go to Shopping Cart
TERMINAL END CONNECTOR PRE-INSULATED 1-2.3MM2 CLEAR 50 PACK
Cabac
TERMINAL END CONNECTOR PRE-INSULATED 1-2.3MM2 CLEAR 50 PACK

Rexel Part #CABEC1.25

Mfr. Number:EC1.25

Barcode:9318674518839

Rexel Part #CABEC1.25

Mfr. Number:EC1.25

Barcode:9318674518839

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cabac

TERMINAL END CONNECTOR PRE-INSULATED 1-2.3MM2 CLEAR 50 PACK

Go to Shopping Cart
TERMINAL END CONNECTOR PRE-INSULATED  2.6-6.6MM2 CLEAR 25 PACK
Cabac
TERMINAL END CONNECTOR PRE-INSULATED 2.6-6.6MM2 CLEAR 25 PACK

Rexel Part #CABEC5.5

Mfr. Number:EC5.5

Barcode:9318674518853

Rexel Part #CABEC5.5

Mfr. Number:EC5.5

Barcode:9318674518853

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cabac

TERMINAL END CONNECTOR PRE-INSULATED 2.6-6.6MM2 CLEAR 25 PACK

Go to Shopping Cart
TERMINAL 100PK QUICK CONNECT RECEPTACLE NICKEL SILVER 0.50 - 1.6MM2 6.4MM SPADE
Cabac
TERMINAL 100PK QUICK CONNECT RECEPTACLE NICKEL SILVER 0.50 - 1.6MM2 6.4MM SPADE

Rexel Part #CABQCN1.25-6.4

Mfr. Number:QCN1.25-6.4

Barcode:9318674526490

Rexel Part #CABQCN1.25-6.4

Mfr. Number:QCN1.25-6.4

Barcode:9318674526490

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cabac

TERMINAL 100PK QUICK CONNECT RECEPTACLE NICKEL SILVER 0.50 - 1.6MM2 6.4MM SPADE

Go to Shopping Cart
TERMINAL 25PK BULLET RECEPTACLE DG PRE-INSU 1.0-2.6MM2 BLUE
Cabac
TERMINAL 25PK BULLET RECEPTACLE DG PRE-INSU 1.0-2.6MM2 BLUE

Rexel Part #CABFBC2DG

Mfr. Number:FBC2DG

Barcode:9318674519300

Rexel Part #CABFBC2DG

Mfr. Number:FBC2DG

Barcode:9318674519300

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cabac

TERMINAL 25PK BULLET RECEPTACLE DG PRE-INSU 1.0-2.6MM2 BLUE

Go to Shopping Cart
TERMINAL PIN 50PK DBL GRP PRE-INSU 2.5-6.0MM YELLOW
Cabac
TERMINAL PIN 50PK DBL GRP PRE-INSU 2.5-6.0MM YELLOW

Rexel Part #CABPC5.5DG

Mfr. Number:PC5.5DG

Barcode:9318674524960

Rexel Part #CABPC5.5DG

Mfr. Number:PC5.5DG

Barcode:9318674524960

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cabac

TERMINAL PIN 50PK DBL GRP PRE-INSU 2.5-6.0MM YELLOW

Go to Shopping Cart
TERMINAL 25PK SPLICE INLINE WATER PROOF PRE-INS 1.0-2.6MM2 BLUE
Cabac
TERMINAL 25PK SPLICE INLINE WATER PROOF PRE-INS 1.0-2.6MM2 BLUE

Rexel Part #CABWPS2

Mfr. Number:WPS2

Barcode:9318674530893

Rexel Part #CABWPS2

Mfr. Number:WPS2

Barcode:9318674530893

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cabac

TERMINAL 25PK SPLICE INLINE WATER PROOF PRE-INS 1.0-2.6MM2 BLUE

Go to Shopping Cart
TERMINAL  50PK PIGGY BACK ADAPTOR  BRASS  6.4MM TAB
Cabac
TERMINAL 50PK PIGGY BACK ADAPTOR BRASS 6.4MM TAB

Rexel Part #CABPBA6.4

Mfr. Number:PBA6.4

Barcode:9318674524373

Rexel Part #CABPBA6.4

Mfr. Number:PBA6.4

Barcode:9318674524373

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cabac

TERMINAL 50PK PIGGY BACK ADAPTOR BRASS 6.4MM TAB

Go to Shopping Cart
TERMINAL 25PK FLAG FULLY INS 1.0-2.6MM2 6.4MM SPADE BLUE
Cabac
TERMINAL 25PK FLAG FULLY INS 1.0-2.6MM2 6.4MM SPADE BLUE

Rexel Part #CABFIFQC2-6.4

Mfr. Number:FIFQC2-6.4

Barcode:9318674636496

Rexel Part #CABFIFQC2-6.4

Mfr. Number:FIFQC2-6.4

Barcode:9318674636496

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cabac

TERMINAL 25PK FLAG FULLY INS 1.0-2.6MM2 6.4MM SPADE BLUE

Go to Shopping Cart
TERMINAL PIN 50PK PRE-INS 2.5 - 6.0MM YELLOW
Cabac
TERMINAL PIN 50PK PRE-INS 2.5 - 6.0MM YELLOW

Rexel Part #CABPC5.5

Mfr. Number:PC5.5

Barcode:9318674524946

Rexel Part #CABPC5.5

Mfr. Number:PC5.5

Barcode:9318674524946

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cabac

TERMINAL PIN 50PK PRE-INS 2.5 - 6.0MM YELLOW

Go to Shopping Cart
TERMINAL 25PK SPLICE INLINE WATER PROOF PRE-INS 0.50-1.6MM2 RED
Cabac
TERMINAL 25PK SPLICE INLINE WATER PROOF PRE-INS 0.50-1.6MM2 RED

Rexel Part #CABWPS1.25

Mfr. Number:WPS1.25

Barcode:9318674530879

Rexel Part #CABWPS1.25

Mfr. Number:WPS1.25

Barcode:9318674530879

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cabac

TERMINAL 25PK SPLICE INLINE WATER PROOF PRE-INS 0.50-1.6MM2 RED

Go to Shopping Cart
CABLE LUG CIRCUIT BREAKER COPPER 50MM 8MM HOLE
Cabac
CABLE LUG CIRCUIT BREAKER COPPER 50MM 8MM HOLE

Rexel Part #CABCALCB50-8

Mfr. Number:CALCB50-8

Barcode:9318674855521

Rexel Part #CABCALCB50-8

Mfr. Number:CALCB50-8

Barcode:9318674855521

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cabac

CABLE LUG CIRCUIT BREAKER COPPER 50MM 8MM HOLE

Go to Shopping Cart
SCL 16A SPLICE BOLT HDG
Burndy
SCL 16A SPLICE BOLT HDG

Rexel Part #BURSBH

Mfr. Number:SBH

Rexel Part #BURSBH

Mfr. Number:SBH

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Burndy

SCL 16A SPLICE BOLT HDG

Go to Shopping Cart
BRACKET HOLD DOWN STAINLESS STEEL NEMA 16A 20B 20C LADDER
Unistrut
BRACKET HOLD DOWN STAINLESS STEEL NEMA 16A 20B 20C LADDER

Rexel Part #UNILUG50

Mfr. Number:4000804

Rexel Part #UNILUG50

Mfr. Number:4000804

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Unistrut

BRACKET HOLD DOWN STAINLESS STEEL NEMA 16A 20B 20C LADDER

Go to Shopping Cart
TERMINAL PIN CONNECTOR 35MM BLACK 5PK
Cabac
TERMINAL PIN CONNECTOR 35MM BLACK 5PK

Rexel Part #CABPC35

Mfr. Number:PC35

Barcode:9318674524922

Rexel Part #CABPC35

Mfr. Number:PC35

Barcode:9318674524922

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cabac

TERMINAL PIN CONNECTOR 35MM BLACK 5PK

Go to Shopping Cart
TERMINAL RING 1.5-2.5 6MM INSUL PK 100
Alco
TERMINAL RING 1.5-2.5 6MM INSUL PK 100

Rexel Part #ALCRB6/100

Mfr. Number:ALCRB6/100

Barcode:9328587003858

Rexel Part #ALCRB6/100

Mfr. Number:ALCRB6/100

Barcode:9328587003858

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Alco

TERMINAL RING 1.5-2.5 6MM INSUL PK 100

Go to Shopping Cart
CABLE LUG COPPER RING-TONGUE 16MM HOLE 240MM2 CABLE
Cabac
CABLE LUG COPPER RING-TONGUE 16MM HOLE 240MM2 CABLE

Rexel Part #CABCAL240-16

Mfr. Number:CAL240-16

Barcode:9318674511038

Rexel Part #CABCAL240-16

Mfr. Number:CAL240-16

Barcode:9318674511038

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cabac

CABLE LUG COPPER RING-TONGUE 16MM HOLE 240MM2 CABLE

Go to Shopping Cart
TERMINAL RING 2.5-6.0 6MM INSL PK50
Alco
TERMINAL RING 2.5-6.0 6MM INSL PK50

Rexel Part #ALCRY6/50

Mfr. Number:ALCRY6/50

Barcode:9328587002356

Rexel Part #ALCRY6/50

Mfr. Number:ALCRY6/50

Barcode:9328587002356

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Alco

TERMINAL RING 2.5-6.0 6MM INSL PK50

Go to Shopping Cart
TYO FOSC-B-TRAY-24-1 (ORGA R TRAY WITH 24 SPLICE CAPACITY
CS Technologies Other
TYO FOSC-B-TRAY-24-1 (ORGA R TRAY WITH 24 SPLICE CAPACITY

Rexel Part #CST173801-000

Mfr. Number:173801-000

Rexel Part #CST173801-000

Mfr. Number:173801-000

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

CS Technologies Other

TYO FOSC-B-TRAY-24-1 (ORGA R TRAY WITH 24 SPLICE CAPACITY

Go to Shopping Cart
TERMINAL PIN CONNECTOR 10MM2 - BLACK
Cabac
TERMINAL PIN CONNECTOR 10MM2 - BLACK

Rexel Part #CABPC10

Mfr. Number:PC10

Barcode:9318674524854

Rexel Part #CABPC10

Mfr. Number:PC10

Barcode:9318674524854

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cabac

TERMINAL PIN CONNECTOR 10MM2 - BLACK

Go to Shopping Cart
Showing 1 - 24  of 166 Results
View:  
  •  Previous
  • 1
  • 2
  • 3
  • 4
  • 5
  • 6
  • 7
  •  Next
  •  Previous
  • 1
  • 2
  • 3
  •  Next