Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Min: 1 EAC
Circular connector for field assembly (industrial connector) | |
Contact type | Pin |
---|---|
Diameter connector | 12 |
Thread size M | 20 |
Number of data contacts | 4 |
For cable outer diameter | 7 |
Type of housing | Straight |
Rated current In | 3 |
Ambient temperature | -40 °C |
Rated voltage | 125 V |
Connectable conductor cross section fine-strand without cable end sleeve | 0 mm² |
Connectable conductor cross section fine-strand with cable end sleeve | 0 mm² |
Connectable conductor cross section solid-core | 0 mm² |
Connectable conductor cross section multi-wired | 0 mm² |
---|---|
Type of electric connection | Screw connection |
Material of contact surface | Other |
Material housing | Other |
Coating housing | None |
Material thread ring | Other |
Locking mechanism | None |
Inflammability class of insulation material acc. with UL94 | Other |
With protective conductor | No |
Degree of protection (IP), mounted | IP67 |
Screened | No |
With status indication | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.