
  • Branch Locator
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

 Invalid photo format. Please choose a JPG, JPEG, PNG, or BMP image file only.
 The file size is too large. Please choose a file less than 5MB.
Drop your file to upload
Aurexel Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Aurexel Webshop
  •   My Account

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

    Login | Register
  • Fast Order Fast Order Create order using product number
  •   0
 Back
  • Browse Products
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
    • View All Brands
  • Log In

  • View All Categories
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
  • View All Brands
  • Fast Order
  • Branch Locator
  • Easy Ordering
    • Easy Cart Builder (NEW)
    • Schneider Select & Config
    • Fast Order
  • Resources
    • Catalogues
    • Fan Catalogue
    • Smart Solutions for Energy
    • Smart Solutions for Data
    • Seasonal Lighting
    • Electrical and Lighting
    • Supplier Catalogue Library
  • About Us
    • General Information
    • About Us
    • Leading Suppliers
    • Testimonials
    • Careers
    • News
    • Digital Offer
    • Digital Procurement Solutions
    • Webstore
    • Job Management Software
    • Mobile App
    • EDI
  • Become A Customer
    • Apply For An Account
  • Contact
    • Branch Locations
    • Support Contacts
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Tools & Instrumentation
  3. Hand Tools
  4. Side cutter

Side cutter Side cutter (8)


  Filter
Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)

Sort By

Filter

Shop by Everyday Essentials 
Shop by Brands 

No results Found

Shop by Isolation protection 1000 V 
Shop by Length 
Shop by Insulated 

Please wait while we update your results

Showing 1 - 8 of 8 Results
View:  
Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

CSC Branch(es)
Nearby Branches All Branches
Nearby branches tab is active.
 Current branch
Map Key:
 In Stock
 No Stock

Current CSC Branch

Default Branch
Search for Different Branches

No Locations Found

Invalid search term. Please provide valid search term!!

Map Key:
 In Stock
 No Stock
Nearby Branches

No Locations Found

There are additional results which cannot be displayed. Zoom in and resubmit to see more accurate results.

All nearby CSC Branches

Go to top 
Adding this product to your cart will change your Click & Collect branch.

CSC Branch(es)
Nearby Branches All Branches
Nearby branches tab is active.
 Current branch
Map Key:
 In Stock
 No Stock

Current CSC Branch

Default Branch
Search for Different Branches

No Locations Found

Invalid search term. Please provide valid search term!!

Map Key:
 In Stock
 No Stock
Nearby Branches

No Locations Found

There are additional results which cannot be displayed. Zoom in and resubmit to see more accurate results.

All nearby CSC Branches

Go to top 
Adding this product to your cart will change your Click & Collect branch.

CSC Branch(es)
Nearby Branches All Branches
Nearby branches tab is active.
 Current branch
Map Key:
 In Stock
 No Stock

Current CSC Branch

Default Branch
Search for Different Branches

No Locations Found

Invalid search term. Please provide valid search term!!

Map Key:
 In Stock
 No Stock
Nearby Branches

No Locations Found

There are additional results which cannot be displayed. Zoom in and resubmit to see more accurate results.

All nearby CSC Branches

Go to top 
Adding this product to your cart will change your Click & Collect branch.

CSC Branch(es)
Nearby Branches All Branches
Nearby branches tab is active.
 Current branch
Map Key:
 In Stock
 No Stock

Current CSC Branch

Default Branch
Search for Different Branches

No Locations Found

Invalid search term. Please provide valid search term!!

Map Key:
 In Stock
 No Stock
Nearby Branches

No Locations Found

There are additional results which cannot be displayed. Zoom in and resubmit to see more accurate results.

All nearby CSC Branches

Go to top 
Adding this product to your cart will change your Click & Collect branch.

CSC Branch(es)
Nearby Branches All Branches
Nearby branches tab is active.
 Current branch
Map Key:
 In Stock
 No Stock

Current CSC Branch

Default Branch
Search for Different Branches

No Locations Found

Invalid search term. Please provide valid search term!!

Map Key:
 In Stock
 No Stock
Nearby Branches

No Locations Found

There are additional results which cannot be displayed. Zoom in and resubmit to see more accurate results.

All nearby CSC Branches

Go to top 
Adding this product to your cart will change your Click & Collect branch.

CSC Branch(es)
Nearby Branches All Branches
Nearby branches tab is active.
 Current branch
Map Key:
 In Stock
 No Stock

Current CSC Branch

Default Branch
Search for Different Branches

No Locations Found

Invalid search term. Please provide valid search term!!

Map Key:
 In Stock
 No Stock
Nearby Branches

No Locations Found

There are additional results which cannot be displayed. Zoom in and resubmit to see more accurate results.

All nearby CSC Branches

Go to top 
Adding this product to your cart will change your Click & Collect branch.

CSC Branch(es)
Nearby Branches All Branches
Nearby branches tab is active.
 Current branch
Map Key:
 In Stock
 No Stock

Current CSC Branch

Default Branch
Search for Different Branches

No Locations Found

Invalid search term. Please provide valid search term!!

Map Key:
 In Stock
 No Stock
Nearby Branches

No Locations Found

There are additional results which cannot be displayed. Zoom in and resubmit to see more accurate results.

All nearby CSC Branches

Go to top 
Adding this product to your cart will change your Click & Collect branch.

CSC Branch(es)
Nearby Branches All Branches
Nearby branches tab is active.
 Current branch
Map Key:
 In Stock
 No Stock

Current CSC Branch

Default Branch
Search for Different Branches

No Locations Found

Invalid search term. Please provide valid search term!!

Map Key:
 In Stock
 No Stock
Nearby Branches

No Locations Found

There are additional results which cannot be displayed. Zoom in and resubmit to see more accurate results.

All nearby CSC Branches

Go to top 
Adding this product to your cart will change your Click & Collect branch.

Everyday Essentials
PLIER 200MM CUTTER
Marvel

PLIER 200MM CUTTER

Rexel Part #MRVMVA200

Mfr. Number:WATMVA200

Barcode:9328587009713

Rexel Part #MRVMVA200

Mfr. Number:WATMVA200

Barcode:9328587009713

This product is no longer available to purchase.

View Alternative


Login to see prices and availability



 EAC
Min:  1 EAC

Cannot order, this product is unavailable.

check The item was successfully added to cart

Marvel

PLIER 200MM CUTTER

Go to Shopping Cart
PLIER DIAGONAL ULTIMATE 1000V 200MM/8
Crescent

PLIER DIAGONAL ULTIMATE 1000V 200MM/8

Rexel Part #CSC5428HV

Mfr. Number:5428HV

Barcode:9337103321512

Rexel Part #CSC5428HV

Mfr. Number:5428HV

Barcode:9337103321512

This product is no longer available to purchase.

View Alternative


Login to see prices and availability



 EAC
Min:  1 EAC

Cannot order, this product is unavailable.

check The item was successfully added to cart

Crescent

PLIER DIAGONAL ULTIMATE 1000V 200MM/8

Go to Shopping Cart
PLIER DIAGONAL CUTTING NIPPERS
Marvel

PLIER DIAGONAL CUTTING NIPPERS

Rexel Part #MRVMA600

Mfr. Number:WATMA600

Barcode:9328587009706

Rexel Part #MRVMA600

Mfr. Number:WATMA600

Barcode:9328587009706

This product is no longer available to purchase.

View Alternative


Login to see prices and availability



 EAC
Min:  1 EAC

Cannot order, this product is unavailable.

check The item was successfully added to cart

Marvel

PLIER DIAGONAL CUTTING NIPPERS

Go to Shopping Cart
SIDE CUTTER 5 INCH PRECISION BLADE 125MM
Cabac

SIDE CUTTER 5 INCH PRECISION BLADE 125MM

Rexel Part #CABKSC125B

Mfr. Number:KSC125B

Barcode:9318674705277

Rexel Part #CABKSC125B

Mfr. Number:KSC125B

Barcode:9318674705277

This product is no longer available to purchase.

View Alternative


Login to see prices and availability



 EAC
Min:  1 EAC

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cabac

SIDE CUTTER 5 INCH PRECISION BLADE 125MM

Go to Shopping Cart