
  • Branch Locator


Changing the pickup branch can affect product availability.

No results found.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

 Invalid photo format. Please choose a JPG, JPEG, PNG, or BMP image file only.
 The file size is too large. Please choose a file less than 5MB.
Drop your file to upload
Aurexel Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Aurexel Webshop
Aurexel Webshop
  • SEARCH BY PRODUCTS
  •   My Account

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

    Login | Register
  • Fast Order Fast Order Create order using product number
  •   0
 Back
  • Browse Products
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
  • View All Brands
  • Fast Order
  • Branch Locator
  • Resources
    • Easy Ordering
    • Easy Cart Builder (NEW)
    • Schneider Select & Config
    • Fast Order
    • Catalogues
    • Smart Solutions for Energy
    • Fan Catalogue 2021/2022
    • Smart Solutions for Data
    • Seasonal Lighting
    • Electrical and Lighting
    • Supplier Catalogue Library
  • Solutions
    • Your Business
    • Small and Medium Contractors
    • Large Contractors
    • Facilities Management
    • Industrial OEM
    • Maintenance Repair & Operations
    • Government
    • Entertainment & Media
    • Construction & Infrastructure
    • Utilities
    • Products & Solutions
    • Leading Suppliers
    • Datacomms & Security
    • Energy Solutions
    • Home Automation
    • Industrial Solutions
    • Digital Offer
    • Digital Procurement Solutions
    • Webstore
    • Job Management Software
    • Mobile App
    • EDI
  • About Us
    • General Information
    • About Us
    • Reconciliation Action Plan
    • Customer Feedback
    • Careers
    • News
    • Contact Us
    • Branch Locations
    • Support Contacts
  • Become A Customer
    • Apply For An Account
  •  Suppliers
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Tools & Instrumentation
  3. Hand Tools
  4. Screwdriver set

Screwdriver set Screwdriver set (30 Products)


Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)
  Filter
Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)

Sort By

Filter

Shop by Everyday Essentials 
Shop by Branch stock New 

No results Found

Shop by Brands 

No results Found

Shop by Isolation protection 1000 V 
Shop by Insulated 

Please wait while we update your results

Showing 1 - 24  of 30 Results
View:  
  •  Previous
  • 1
  • 2
  •  Next
Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Everyday Essentials
SCREWDRIVERS SET OF 6 1000 V INSULATED I-SLIM SLOTTED/PH
Bizline
SCREWDRIVERS SET OF 6 1000 V INSULATED I-SLIM SLOTTED/PH

Rexel Part #BIZ790082

Mfr. Number:BIZ790082

Barcode:3700420347606

Rexel Part #BIZ790082

Mfr. Number:BIZ790082

Barcode:3700420347606

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Bizline

SCREWDRIVERS SET OF 6 1000 V INSULATED I-SLIM SLOTTED/PH

Go to Shopping Cart
SCREWDRIVER SET SFK6 SET/6 SLIMFIX SLOT+PHILIPS DRI
Wiha
SCREWDRIVER SET SFK6 SET/6 SLIMFIX SLOT+PHILIPS DRI

Rexel Part #WIH35389

Mfr. Number:35389

Barcode:4010995353896

Rexel Part #WIH35389

Mfr. Number:35389

Barcode:4010995353896

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Wiha

SCREWDRIVER SET SFK6 SET/6 SLIMFIX SLOT+PHILIPS DRI

Go to Shopping Cart
SCREWDRIVER SET 6 PIECE PROTOP
Wattmaster
SCREWDRIVER SET 6 PIECE PROTOP

Rexel Part #WAT620757

Mfr. Number:WAT620757

Barcode:4003955679587; 9328587010375

Rexel Part #WAT620757

Mfr. Number:WAT620757

Barcode:4003955679587; 9328587010375

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Wattmaster

SCREWDRIVER SET 6 PIECE PROTOP

Go to Shopping Cart
SCREWDRIVER 6-PCE SET
Wiha
SCREWDRIVER 6-PCE SET

Rexel Part #WIH320NK6

Mfr. Number:00833

Barcode:4010995008338

Rexel Part #WIH320NK6

Mfr. Number:00833

Barcode:4010995008338

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Wiha

SCREWDRIVER 6-PCE SET

Go to Shopping Cart
VDE SCREWDRIVER 7 PIECE SET
Milwaukee
VDE SCREWDRIVER 7 PIECE SET

Rexel Part #MWK4932464068

Mfr. Number:4932464068

Barcode:4058546220136

Rexel Part #MWK4932464068

Mfr. Number:4932464068

Barcode:4058546220136

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Milwaukee

VDE SCREWDRIVER 7 PIECE SET

Go to Shopping Cart
SCREWDRIVER SET 1000V SOFT GRIP 6PC
Crescent
SCREWDRIVER SET 1000V SOFT GRIP 6PC

Rexel Part #CSCCSD6HV

Mfr. Number:CSD6HV

Barcode:09337103010249

Rexel Part #CSCCSD6HV

Mfr. Number:CSD6HV

Barcode:09337103010249

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Crescent

SCREWDRIVER SET 1000V SOFT GRIP 6PC

Go to Shopping Cart
4 PIECE ERGONOMIC INS SCREWDRIVER SET
Klein Tools
4 PIECE ERGONOMIC INS SCREWDRIVER SET

Rexel Part #KETA-32690-INS

Mfr. Number:A-32690-INS

Barcode:92644326905

Rexel Part #KETA-32690-INS

Mfr. Number:A-32690-INS

Barcode:92644326905

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Klein Tools

4 PIECE ERGONOMIC INS SCREWDRIVER SET

Go to Shopping Cart
SCREWDRIVER SET SLOTTED PHILLIPS 6PC
Wiha
SCREWDRIVER SET SLOTTED PHILLIPS 6PC

Rexel Part #WIH38610

Mfr. Number:38610

Barcode:4010995386108

Rexel Part #WIH38610

Mfr. Number:38610

Barcode:4010995386108

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Wiha

SCREWDRIVER SET SLOTTED PHILLIPS 6PC

Go to Shopping Cart
31 PCE SCREWDRIVER INSERT BIT SET
Bordo International
31 PCE SCREWDRIVER INSERT BIT SET

Rexel Part #BOR5300-S1

Mfr. Number:5300-S1

Barcode:9326518115328

Rexel Part #BOR5300-S1

Mfr. Number:5300-S1

Barcode:9326518115328

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Bordo International

31 PCE SCREWDRIVER INSERT BIT SET

Go to Shopping Cart
SCREWDRIVER SET 1000V 8PC
Weller
SCREWDRIVER SET 1000V 8PC

Rexel Part #WELSD8SET

Mfr. Number:SD8SET

Barcode:4003019117222

Rexel Part #WELSD8SET

Mfr. Number:SD8SET

Barcode:4003019117222

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Weller

SCREWDRIVER SET 1000V 8PC

Go to Shopping Cart
SCREWDRIVER SET 1000V PH#1X100MM + SLOTTED 2.5MM X 80MM 2PC
Crescent
SCREWDRIVER SET 1000V PH#1X100MM + SLOTTED 2.5MM X 80MM 2PC

Rexel Part #CSCCSET2V

Mfr. Number:CSET2V

Barcode:9337103004545

Rexel Part #CSCCSET2V

Mfr. Number:CSET2V

Barcode:9337103004545

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Crescent

SCREWDRIVER SET 1000V PH#1X100MM + SLOTTED 2.5MM X 80MM 2PC

Go to Shopping Cart
SCREWDRIVER BIT SET 21 PC IMPACT TOUGH
Bosch
SCREWDRIVER BIT SET 21 PC IMPACT TOUGH

Rexel Part #BSC2610010946

Mfr. Number:2610010946

Rexel Part #BSC2610010946

Mfr. Number:2610010946

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Bosch

SCREWDRIVER BIT SET 21 PC IMPACT TOUGH

Go to Shopping Cart
SCREWDRIVER SET 6PCE SLOT & PHILLIPS VDE 1000V ERGONIC FELO
Hordern & Company
SCREWDRIVER SET 6PCE SLOT & PHILLIPS VDE 1000V ERGONIC FELO

Rexel Part #HRC41396198

Mfr. Number:41396198

Rexel Part #HRC41396198

Mfr. Number:41396198

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Hordern & Company

SCREWDRIVER SET 6PCE SLOT & PHILLIPS VDE 1000V ERGONIC FELO

Go to Shopping Cart
SCREWDRIVER SET,TIPS,INSULATION,1000V RA
Wattmaster
SCREWDRIVER SET,TIPS,INSULATION,1000V RA

Rexel Part #WAT620757S

Mfr. Number:WAT620757S

Barcode:9328587018517

Rexel Part #WAT620757S

Mfr. Number:WAT620757S

Barcode:9328587018517

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Wattmaster

SCREWDRIVER SET,TIPS,INSULATION,1000V RA

Go to Shopping Cart
STUBBY 8IN1 MULTIBIT RATCHETING S/DRIVER
Milwaukee
STUBBY 8IN1 MULTIBIT RATCHETING S/DRIVER

Rexel Part #MWK48222330

Mfr. Number:48222330

Barcode:045242534531

Rexel Part #MWK48222330

Mfr. Number:48222330

Barcode:045242534531

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Milwaukee

STUBBY 8IN1 MULTIBIT RATCHETING S/DRIVER

Go to Shopping Cart
1000V 6 PIECE SCREWDRIVER SET
Repelec
1000V 6 PIECE SCREWDRIVER SET

Rexel Part #REPLANSD6SET

Mfr. Number:LANSD6SET

Barcode:9318266613096

Rexel Part #REPLANSD6SET

Mfr. Number:LANSD6SET

Barcode:9318266613096

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Repelec

1000V 6 PIECE SCREWDRIVER SET

Go to Shopping Cart
SCREWDRIVER SET CHANGEABLE INSULATED VDE 50 PIECE
Repelec
SCREWDRIVER SET CHANGEABLE INSULATED VDE 50 PIECE

Rexel Part #REPTLS33450

Mfr. Number:TLS33450

Barcode:9335287334502

Rexel Part #REPTLS33450

Mfr. Number:TLS33450

Barcode:9335287334502

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Repelec

SCREWDRIVER SET CHANGEABLE INSULATED VDE 50 PIECE

Go to Shopping Cart
SCREWDRIVER SET 7 PCS INSULATED 1000V
Hellermann Tyton
SCREWDRIVER SET 7 PCS INSULATED 1000V

Rexel Part #HTYECOSET

Mfr. Number:ECOSET

Rexel Part #HTYECOSET

Mfr. Number:ECOSET

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Hellermann Tyton

SCREWDRIVER SET 7 PCS INSULATED 1000V

Go to Shopping Cart
PRECISION SCREWDRIVER SET,INSULATED 7P
Wattmaster
PRECISION SCREWDRIVER SET,INSULATED 7P

Rexel Part #WAT9805-7

Mfr. Number:WAT9805-7

Barcode:9328587008594

Rexel Part #WAT9805-7

Mfr. Number:WAT9805-7

Barcode:9328587008594

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Wattmaster

PRECISION SCREWDRIVER SET,INSULATED 7P

Go to Shopping Cart
SCREWDRIVER SET 1000V PH#2X100MM + SLOTTED 4MM  X 100MM 2PC
Crescent
SCREWDRIVER SET 1000V PH#2X100MM + SLOTTED 4MM X 100MM 2PC

Rexel Part #CSCCSET2VL

Mfr. Number:CSET2VL

Barcode:9337103004521

Rexel Part #CSCCSET2VL

Mfr. Number:CSET2VL

Barcode:9337103004521

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Crescent

SCREWDRIVER SET 1000V PH#2X100MM + SLOTTED 4MM X 100MM 2PC

Go to Shopping Cart
29 PC TOUGH IMPACT SCREWDRIVER BIT SET (PACK OF 29)
Bosch
29 PC TOUGH IMPACT SCREWDRIVER BIT SET (PACK OF 29)

Rexel Part #BSC2608832771

Mfr. Number:2608832771

Rexel Part #BSC2608832771

Mfr. Number:2608832771

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Bosch

29 PC TOUGH IMPACT SCREWDRIVER BIT SET (PACK OF 29)

Go to Shopping Cart
SCREWDRIVER SET 7PCE 1000V STANLEY
Stanley
SCREWDRIVER SET 7PCE 1000V STANLEY

Rexel Part #STNSTA65-980

Mfr. Number:STA65-980

Rexel Part #STNSTA65-980

Mfr. Number:STA65-980

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Stanley

SCREWDRIVER SET 7PCE 1000V STANLEY

Go to Shopping Cart
3201K12 12 PC SCREWDRIVER KIT
Wiha
3201K12 12 PC SCREWDRIVER KIT

Rexel Part #WIH41003

Mfr. Number:41003

Rexel Part #WIH41003

Mfr. Number:41003

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Wiha

3201K12 12 PC SCREWDRIVER KIT

Go to Shopping Cart
SCREWDRIVER SET 6PC PRECISION ESD SAFE
Xcelite
SCREWDRIVER SET 6PC PRECISION ESD SAFE

Rexel Part #XCEXP600

Mfr. Number:XP600

Barcode:0037103157713

Rexel Part #XCEXP600

Mfr. Number:XP600

Barcode:0037103157713

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Xcelite

SCREWDRIVER SET 6PC PRECISION ESD SAFE

Go to Shopping Cart
Showing 1 - 24  of 30 Results
View:  
  •  Previous
  • 1
  • 2
  •  Next
  •  Previous
  • 1
  • 2
  •  Next