
 Important Information: Please be aware that we are currently experiencing connectivity issues which may impact your experience. This issue is currently being worked on and we will remove this message once its resolved.
  • Branch Locator


Changing the pickup branch can affect product availability.

No results found.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

 Invalid photo format. Please choose a JPG, JPEG, PNG, or BMP image file only.
 The file size is too large. Please choose a file less than 5MB.
Drop your file to upload
Aurexel Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Aurexel Webshop
Aurexel Webshop
0 results
  • SEARCH BY PRODUCTS
  •   My Account

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

    Login | Register
  • Fast Order Fast Order Create order using product number
  •   0
 Back
  • Browse Products
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
  • View All Brands
  • Fast Order
  • Branch Locator
  • Resources
    • Easy Ordering
    • Easy Cart Builder (NEW)
    • Schneider Select & Config
    • Fast Order
    • Catalogues
    • Smart Solutions for Energy
    • Fan Catalogue 2021/2022
    • Smart Solutions for Data
    • Seasonal Lighting
    • Electrical and Lighting
    • Supplier Catalogue Library
  • Solutions
    • Your Business
    • Small and Medium Contractors
    • Large Contractors
    • Facilities Management
    • Industrial OEM
    • Maintenance Repair & Operations
    • Government
    • Entertainment & Media
    • Construction & Infrastructure
    • Utilities
    • Products & Solutions
    • Leading Suppliers
    • Datacomms & Security
    • Energy Solutions
    • Home Automation
    • Industrial Solutions
    • Digital Offer
    • Digital Procurement Solutions
    • Webstore
    • Job Management Software
    • Mobile App
    • EDI
  • About Us
    • General Information
    • About Us
    • Reconciliation Action Plan
    • Customer Feedback
    • Careers
    • News
    • Contact Us
    • Branch Locations
    • Support Contacts
  • Become A Customer
    • Apply For An Account
  •  Suppliers
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Tools & Instrumentation
  3. Hand Tools
  4. File

File File (11 Products)


Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)
  Filter
Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)

Sort By

Filter

Shop by Everyday Essentials 
Shop by Branch stock New 

No results Found

Shop by Brands 

No results Found

Shop by Shape 

Please wait while we update your results

Showing 1 - 11 of 11 Results
View:  
Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

FILE - SET NICHOLSON 6 PCE 254MM (NICHOLSON)
Total Tools
FILE - SET NICHOLSON 6 PCE 254MM (NICHOLSON)

Rexel Part #TTL51155

Mfr. Number:51155

Rexel Part #TTL51155

Mfr. Number:51155

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Total Tools

FILE - SET NICHOLSON 6 PCE 254MM (NICHOLSON)

Go to Shopping Cart
FILE HALF ROUND SECOND CUT 254MM/10
Nicholson
FILE HALF ROUND SECOND CUT 254MM/10

Rexel Part #NIC905027AU

Mfr. Number:905027AU

Barcode:9337103050276

Rexel Part #NIC905027AU

Mfr. Number:905027AU

Barcode:9337103050276

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Nicholson

FILE HALF ROUND SECOND CUT 254MM/10

Go to Shopping Cart
PULLER GEAR 150MM SYKES
Total Tools
PULLER GEAR 150MM SYKES

Rexel Part #TTL81960

Mfr. Number:81960

Rexel Part #TTL81960

Mfr. Number:81960

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Total Tools

PULLER GEAR 150MM SYKES

Go to Shopping Cart
FILE SET PREC 6 PIECE IN CASE
Nicholson
FILE SET PREC 6 PIECE IN CASE

Rexel Part #NICNPFS6

Mfr. Number:NPFS6

Barcode:9337103921163

Rexel Part #NICNPFS6

Mfr. Number:NPFS6

Barcode:9337103921163

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Nicholson

FILE SET PREC 6 PIECE IN CASE

Go to Shopping Cart
FILE HAND SMOOTH 150MM 6IN
Apex Tools
FILE HAND SMOOTH 150MM 6IN

Rexel Part #APX05804N

Mfr. Number:05804N

Barcode:037103241481

Rexel Part #APX05804N

Mfr. Number:05804N

Barcode:037103241481

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Apex Tools

FILE HAND SMOOTH 150MM 6IN

Go to Shopping Cart
STONE COMMUTATOR SURFACING 19 X 40 X 90M
Electro Mechanical Carbon
STONE COMMUTATOR SURFACING 19 X 40 X 90M

Rexel Part #EOMC/STONE-BHP-2

Mfr. Number:C/STONE-BHP-2

Rexel Part #EOMC/STONE-BHP-2

Mfr. Number:C/STONE-BHP-2

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Electro Mechanical Carbon

STONE COMMUTATOR SURFACING 19 X 40 X 90M

Go to Shopping Cart
FILE ROUND BASTARD 200MM
Tridon Austrlia
FILE ROUND BASTARD 200MM

Rexel Part #TDN08RD01BU

Mfr. Number:08RD01BU

Rexel Part #TDN08RD01BU

Mfr. Number:08RD01BU

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Tridon Austrlia

FILE ROUND BASTARD 200MM

Go to Shopping Cart
FILE FLAT BASTARD 250MM
Tridon Austrlia
FILE FLAT BASTARD 250MM

Rexel Part #TDN10FL01BU

Mfr. Number:10FL01BU

Rexel Part #TDN10FL01BU

Mfr. Number:10FL01BU

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Tridon Austrlia

FILE FLAT BASTARD 250MM

Go to Shopping Cart
FILE SQUARE BASTARD 200MM
Tridon Austrlia
FILE SQUARE BASTARD 200MM

Rexel Part #TDN08SQ01BU

Mfr. Number:08SQ01BU

Rexel Part #TDN08SQ01BU

Mfr. Number:08SQ01BU

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Tridon Austrlia

FILE SQUARE BASTARD 200MM

Go to Shopping Cart
FILE FLAT SMOOTH 300MM
Tridon Austrlia
FILE FLAT SMOOTH 300MM

Rexel Part #TDN12FL03BU

Mfr. Number:12FL03BU

Rexel Part #TDN12FL03BU

Mfr. Number:12FL03BU

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Tridon Austrlia

FILE FLAT SMOOTH 300MM

Go to Shopping Cart
HANDLE FILE 150MM
Mumme
HANDLE FILE 150MM

Rexel Part #MUM5FH150

Mfr. Number:5FH150

Rexel Part #MUM5FH150

Mfr. Number:5FH150

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Mumme

HANDLE FILE 150MM

Go to Shopping Cart
Showing 1 - 11 of 11 Results
View:  
Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Rexel Australia
  • About Rexel
  • Careers At Rexel
  • Leading Suppliers
Legal Information
  • Privacy Policy
  • Website Terms Of Use
  • Terms Of Sale
  • Commercial Credit T&Cs
  • Returns Policy
Support & Helpful Links
  • Branch Locations
  • Support Contacts
  • Website Features
  • FAQs
4.9 / 5          

539 customer reviews certified by critizr logo

Facebook Icon Twitter Icon
AppStoreFooterIcon GooglePlayFooterIcon
©2022 Rexel
| Legal
| Rexel Australia
| Rexel Global
| International Sites open_in_new

A Rexel Group Company
©2022 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection