Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
The original product selected is no longer available to purchase.
Min: 1 EAC
Not the product you were looking for? Check out other items in the Switch
Switch | |
Wiring system | Other |
---|---|
Method of operation | Hotel card |
Assembly arrangement | Basic element with full cover plate |
Push button switch | No |
Number of rockers | 0 |
Mounting method | Surface mounted (plaster) |
Type of fastening | Screw mounting |
Material | Plastic |
Colour | White |
Label space/information surface | NO |
Illumination | NO |
---|---|
Function lighting | Not applicable |
Type of lighting | Not applicable |
Nominal voltage | 250 V |
Rated current | 16 |
Connection type | Screwed terminal |
Washing machine switch | No |
Model | 2000 series |
Imprint | Symbols |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.