Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
The original product selected is no longer available to purchase.
Package options may not always be available
Min: 1 EAC
Not the product you were looking for? Check out other items in the Switch
Switch | |
Wiring system | Other |
---|---|
Method of operation | Rocker/button |
Assembly arrangement | Basic element with full cover plate |
Push button switch | No |
Number of rockers | 1 |
Mounting method | Flush mounted (plaster) |
Type of fastening | Screw mounting |
Material | Plastic |
Material quality | Other |
Surface protection | Other |
Surface finishing | Brilliant |
Colour | White |
---|---|
Label space/information surface | NO |
Illumination | NO |
Type of lighting | Not included |
Suitable for degree of protection (IP) | IP66 |
Nominal voltage | 250 V |
Rated current | 10 |
Switching current for fluorescent lamps | 8 AX |
Connection type | Screwed terminal |
Model | 2000 series |
Mounting direction | Vertical |
CLIPSAL
POWERPOINT GPO DOUBLE 2000 SERIES 2025 10 AMP WHITE
Rexel Part: CLI2025WE
Min: 1 EAC
Cannot order, this product is unavailable.
CLIPSAL
C CLIP MOUNTING W/BOARD CLIP TO SUIT 1 GANG
Rexel Part: CLI154
Min: 1 EAC
Cannot order, this product is unavailable.
CLIPSAL
SWITCH 2 GANG VERTICAL WHITE 10A
Rexel Part: CLI2032VAWE
Min: 1 EAC
Cannot order, this product is unavailable.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.