
  • Branch Locator
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

 Invalid photo format. Please choose a JPG, JPEG, PNG, or BMP image file only.
 The file size is too large. Please choose a file less than 5MB.
Drop your file to upload
Aurexel Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Aurexel Webshop
Aurexel Webshop
  • SEARCH BY PRODUCTS
  •   My Account

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

    Login | Register
  • Fast Order Fast Order Create order using product number
  •   0
 Back
  • Browse Products
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
  • View All Brands
  • Fast Order
  • Branch Locator
  • Resources
    • Easy Ordering
    • Easy Cart Builder (NEW)
    • Schneider Select & Config
    • Fast Order
    • Catalogues
    • Smart Solutions for Energy
    • Fan Catalogue 2021/2022
    • Smart Solutions for Data
    • Seasonal Lighting
    • Electrical and Lighting
    • Supplier Catalogue Library
  • Solutions
    • Your Business
    • Small and Medium Contractors
    • Large Contractors
    • Facilities Management
    • Industrial OEM
    • Maintenance Repair & Operations
    • Government
    • Entertainment & Media
    • Construction & Infrastructure
    • Utilities
    • Products & Solutions
    • Leading Suppliers
    • Datacomms & Security
    • Energy Solutions
    • Home Automation
    • Industrial Solutions
    • Digital Offer
    • Digital Procurement Solutions
    • Webstore
    • Job Management Software
    • Mobile App
    • EDI
  • About Us
    • General Information
    • About Us
    • Reconciliation Action Plan
    • Customer Feedback
    • Careers
    • News
    • Contact Us
    • Branch Locations
    • Support Contacts
  • Become A Customer
    • Apply For An Account
  •  Suppliers
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switches & Sockets
  3. Switches
  4. Dimmer

Dimmer Dimmer (266 Products)


Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)
  Filter
Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)

Sort By

Filter

Shop by Everyday Essentials 
Shop by Branch stock New 

No results Found

Shop by Brands 

No results Found

Shop by Colour 
Shop by Method of operation 
Shop by Material 
View more (22)

Please wait while we update your results

Showing 1 - 24  of 266 Results
View:  
  •  Previous
  • 1
  • 2
  • 3
  • 4
  • 5
  • ...
  • 12
  •  Next
Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Everyday Essentials
DIMMER MECHANISM 400W PRECISION PHASE ADAPTIVE
Diginet
DIMMER MECHANISM 400W PRECISION PHASE ADAPTIVE

Rexel Part #DGNMEDM

Mfr. Number:MEDM

Barcode:9346051003630

Rexel Part #DGNMEDM

Mfr. Number:MEDM

Barcode:9346051003630

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Diginet

DIMMER MECHANISM 400W PRECISION PHASE ADAPTIVE

Go to Shopping Cart
Everyday Essentials
DIMMER MECHANISM LED WE
Clipsal
DIMMER MECHANISM LED WE

Rexel Part #CLI32ELEDMWE

Mfr. Number:32ELEDM-WE

Barcode:9311554780371

Rexel Part #CLI32ELEDMWE

Mfr. Number:32ELEDM-WE

Barcode:9311554780371

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Clipsal

DIMMER MECHANISM LED WE

Go to Shopping Cart
Everyday Essentials
DIMMER ROTARY LED 350W ICONIC
Clipsal
DIMMER ROTARY LED 350W ICONIC

Rexel Part #CLI42E350RLD2MVW

Mfr. Number:42E350RLD2M-VW

Barcode:9311554788186

Rexel Part #CLI42E350RLD2MVW

Mfr. Number:42E350RLD2M-VW

Barcode:9311554788186

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Clipsal

DIMMER ROTARY LED 350W ICONIC

Go to Shopping Cart
Everyday Essentials
DIMMER MECH MULTIWAY ROTARY WITH PUSHBUTTON SWITCH
Diginet
DIMMER MECH MULTIWAY ROTARY WITH PUSHBUTTON SWITCH

Rexel Part #DGNMMDM/RT

Mfr. Number:MMDM/RT

Barcode:9319250620038

Rexel Part #DGNMMDM/RT

Mfr. Number:MMDM/RT

Barcode:9319250620038

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Diginet

DIMMER MECH MULTIWAY ROTARY WITH PUSHBUTTON SWITCH

Go to Shopping Cart
Everyday Essentials
DIMMER MECH 220-240VAC 50HZ 450W UNI
Clipsal
DIMMER MECH 220-240VAC 50HZ 450W UNI

Rexel Part #CLI32E450UDMWE

Mfr. Number:32E450UDM-WE

Barcode:9311554668600

Rexel Part #CLI32E450UDMWE

Mfr. Number:32E450UDM-WE

Barcode:9311554668600

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Clipsal

DIMMER MECH 220-240VAC 50HZ 450W UNI

Go to Shopping Cart
Everyday Essentials
DIMMER MECH MULTIWAY PUSHBUTTON DIMMER
Diginet
DIMMER MECH MULTIWAY PUSHBUTTON DIMMER

Rexel Part #DGNMMDM/PB

Mfr. Number:MMDM/PB

Barcode:9319250620076

Rexel Part #DGNMMDM/PB

Mfr. Number:MMDM/PB

Barcode:9319250620076

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Diginet

DIMMER MECH MULTIWAY PUSHBUTTON DIMMER

Go to Shopping Cart
Everyday Essentials
DIMMER MECH PUSHBUTTON UNI 300W /W SC ICONIC
Clipsal
DIMMER MECH PUSHBUTTON UNI 300W /W SC ICONIC

Rexel Part #CLI41E300PBUD2SMVW

Mfr. Number:41E300PBUD2SM-VW

Barcode:9311554788209

Rexel Part #CLI41E300PBUD2SMVW

Mfr. Number:41E300PBUD2SM-VW

Barcode:9311554788209

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Clipsal

DIMMER MECH PUSHBUTTON UNI 300W /W SC ICONIC

Go to Shopping Cart
E-MEC 100VA 3 SPEED FAN CONTROLLER WHITE
Legrand
E-MEC 100VA 3 SPEED FAN CONTROLLER WHITE

Rexel Part #LEGEM3FCWE

Mfr. Number:EM3FCWE

Barcode:9321001400394

Rexel Part #LEGEM3FCWE

Mfr. Number:EM3FCWE

Barcode:9321001400394

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Legrand

E-MEC 100VA 3 SPEED FAN CONTROLLER WHITE

Go to Shopping Cart
DIMMER MECHANISM LED SATURN TR
Clipsal
DIMMER MECHANISM LED SATURN TR

Rexel Part #CLI4062ELEDMTR

Mfr. Number:4062ELEDM-TR

Barcode:9311554780395

Rexel Part #CLI4062ELEDMTR

Mfr. Number:4062ELEDM-TR

Barcode:9311554780395

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Clipsal

DIMMER MECHANISM LED SATURN TR

Go to Shopping Cart
ICONIC 350W UNIVERSAL ROTARY DIMMER
Clipsal
ICONIC 350W UNIVERSAL ROTARY DIMMER

Rexel Part #CLI42E350RUD2MVW

Mfr. Number:42E350RUD2M-VW

Barcode:9311554788193

Rexel Part #CLI42E350RUD2MVW

Mfr. Number:42E350RUD2M-VW

Barcode:9311554788193

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Clipsal

ICONIC 350W UNIVERSAL ROTARY DIMMER

Go to Shopping Cart
BAKELITE LED DIMMER MECHANISM FOR HAGERBLU
Hager
BAKELITE LED DIMMER MECHANISM FOR HAGERBLU

Rexel Part #HAGWBMD400LED

Mfr. Number:WBMD400LED

Barcode:3250617595711

Rexel Part #HAGWBMD400LED

Mfr. Number:WBMD400LED

Barcode:3250617595711

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Hager

BAKELITE LED DIMMER MECHANISM FOR HAGERBLU

Go to Shopping Cart
DIMMER MECH ISPB 350W
Clipsal
DIMMER MECH ISPB 350W

Rexel Part #CLI4061E2PUDMTR

Mfr. Number:4061E2PUDM-TR

Barcode:9311554724368

Rexel Part #CLI4061E2PUDMTR

Mfr. Number:4061E2PUDM-TR

Barcode:9311554724368

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Clipsal

DIMMER MECH ISPB 350W

Go to Shopping Cart
MECHANISM DIMMER UNIVERSAL PUSH BUTTON
Hager
MECHANISM DIMMER UNIVERSAL PUSH BUTTON

Rexel Part #HAGWBMD400UPB

Mfr. Number:WBMD400UPB

Barcode:3250617000758

Rexel Part #HAGWBMD400UPB

Mfr. Number:WBMD400UPB

Barcode:3250617000758

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Hager

MECHANISM DIMMER UNIVERSAL PUSH BUTTON

Go to Shopping Cart
WISER ICONIC BLUE TOOTH LED DIMMER MECH
Clipsal
WISER ICONIC BLUE TOOTH LED DIMMER MECH

Rexel Part #CLI41EPBDWCLMVW

Mfr. Number:41EPBDWCLM-VW

Barcode:9311554794286

Rexel Part #CLI41EPBDWCLMVW

Mfr. Number:41EPBDWCLM-VW

Barcode:9311554794286

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Clipsal

WISER ICONIC BLUE TOOTH LED DIMMER MECH

Go to Shopping Cart
MECHANISM DIMMER UNIVERSAL ROTARY
Hager
MECHANISM DIMMER UNIVERSAL ROTARY

Rexel Part #HAGWBMD400U

Mfr. Number:WBMD400U

Barcode:3250617000741

Rexel Part #HAGWBMD400U

Mfr. Number:WBMD400U

Barcode:3250617000741

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Hager

MECHANISM DIMMER UNIVERSAL ROTARY

Go to Shopping Cart
DIMPALA UNIVERSAL ROTARY DIMMER 400W
Trader
DIMPALA UNIVERSAL ROTARY DIMMER 400W

Rexel Part #TRGDIMR

Mfr. Number:DIMR

Barcode:9349703000001

Rexel Part #TRGDIMR

Mfr. Number:DIMR

Barcode:9349703000001

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Trader

DIMPALA UNIVERSAL ROTARY DIMMER 400W

Go to Shopping Cart
PUSH BUTTON DIGITAL DIMMER 2-WIRE 240 VOLT 350 WATT
Cabac
PUSH BUTTON DIGITAL DIMMER 2-WIRE 240 VOLT 350 WATT

Rexel Part #CABHNS610DT

Mfr. Number:HNS610DT

Barcode:9318674097532

Rexel Part #CABHNS610DT

Mfr. Number:HNS610DT

Barcode:9318674097532

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cabac

PUSH BUTTON DIGITAL DIMMER 2-WIRE 240 VOLT 350 WATT

Go to Shopping Cart
DIMMER 400VA TRAILING-EDGE ROTARY WHITE
Legrand
DIMMER 400VA TRAILING-EDGE ROTARY WHITE

Rexel Part #LEGEM400TRWE

Mfr. Number:EM400TRWE

Barcode:9321001400233

Rexel Part #LEGEM400TRWE

Mfr. Number:EM400TRWE

Barcode:9321001400233

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Legrand

DIMMER 400VA TRAILING-EDGE ROTARY WHITE

Go to Shopping Cart
DIMMER PUSH BUTTON 350W TRAILING CONTROL
ATOM
DIMMER PUSH BUTTON 350W TRAILING CONTROL

Rexel Part #ATMAT9303

Mfr. Number:11272

Barcode:9336462112724

Rexel Part #ATMAT9303

Mfr. Number:11272

Barcode:9336462112724

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

ATOM

DIMMER PUSH BUTTON 350W TRAILING CONTROL

Go to Shopping Cart
DIMMER MECH UNIV 450W
Clipsal
DIMMER MECH UNIV 450W

Rexel Part #CLI4062E450UDMTR

Mfr. Number:4062E450UDM-TR

Barcode:9311554683252

Rexel Part #CLI4062E450UDMTR

Mfr. Number:4062E450UDM-TR

Barcode:9311554683252

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Clipsal

DIMMER MECH UNIV 450W

Go to Shopping Cart
E-MEC 400VA 3W ALL LOAD P/BUTTON DIMMR W
Legrand
E-MEC 400VA 3W ALL LOAD P/BUTTON DIMMR W

Rexel Part #LEGEM400A3PWE

Mfr. Number:EM400A3PWE

Barcode:9321001400165

Rexel Part #LEGEM400A3PWE

Mfr. Number:EM400A3PWE

Barcode:9321001400165

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Legrand

E-MEC 400VA 3W ALL LOAD P/BUTTON DIMMR W

Go to Shopping Cart
DIMMER MECH WI-FI SMART
Brilliant
DIMMER MECH WI-FI SMART

Rexel Part #BRI20967

Mfr. Number:20967

Rexel Part #BRI20967

Mfr. Number:20967

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Brilliant

DIMMER MECH WI-FI SMART

Go to Shopping Cart
DIMMER MECH ISPB 350W
Clipsal
DIMMER MECH ISPB 350W

Rexel Part #CLI31E2PUDMWE

Mfr. Number:31E2PUDM-WE

Barcode:9311554724320

Rexel Part #CLI31E2PUDMWE

Mfr. Number:31E2PUDM-WE

Barcode:9311554724320

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Clipsal

DIMMER MECH ISPB 350W

Go to Shopping Cart
ICONIC PB ELECTRONIC SWITCH 350W WITH SC
Clipsal
ICONIC PB ELECTRONIC SWITCH 350W WITH SC

Rexel Part #CLI41E350PBES2SMVW

Mfr. Number:41E350PBES2SM-VW

Barcode:9311554788223

Rexel Part #CLI41E350PBES2SMVW

Mfr. Number:41E350PBES2SM-VW

Barcode:9311554788223

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Clipsal

ICONIC PB ELECTRONIC SWITCH 350W WITH SC

Go to Shopping Cart
Showing 1 - 24  of 266 Results
View:  
  •  Previous
  • 1
  • 2
  • 3
  • 4
  • 5
  • ...
  • 12
  •  Next
  •  Previous
  • 1
  • 2
  • 3
  •  Next