Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
The original product selected is no longer available to purchase.
Min: 1 EAC
Not the product you were looking for? Check out other items in the Socket outlet
Socket outlet | |
Model | Australian standard AS/NZS 3112 |
---|---|
Protective contact | Yes |
Protective earth pin round | No |
Number of active Pins (round) | 0 |
Number of active Pins (flat) | 3 |
With signal lamp | No |
With built-in USB power supply | No |
Number of units | 1 |
Number of modules (module system) | 0 |
Number of socket outlets switchable | 1 |
Imprint/indication | Without imprint |
With hinged lid | No |
With child-protection | No |
Label space/information surface | No |
Colour | Cream white/electro white |
RAL-number (akin) | 9,003 |
Transparent | No |
Lockable | No |
Eject-mechanism | No |
Insulated mounting | No |
With function lighting | No |
---|---|
With orientation lighting | No |
Over voltage protection | No |
Fault current protection | No |
With miniature fuse | No |
Special power supply | Safety power supply (green) |
Mounting method | Flush mounted (plaster) |
Material | Plastic |
Surface protection | Untreated |
Antibacterial treatment | No |
With on/off switch | Yes |
With loop through function | No |
Rotated central insert | No |
Nominal current | 10 |
Nominal voltage | 250 V |
Frequency | 50 Hz |
For heavy conditions (in accordance with VDE) | No |
Width of device | 49.8 |
Height of device | 44.8 |
Cover | Full cover plate |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.