Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
The original product selected is no longer available to purchase.
Package options may not always be available
Min: 1 EAC
Not the product you were looking for? Check out other items in the Combination switch/wall socket outlet
Combination switch/wall socket outlet | |
Number of socket outlets | 1 |
---|---|
Type of fastening | Mounting with screw |
Mounting method | Flush mounted (plaster) |
Material | Plastic |
Surface protection | Untreated |
Colour | Cream white/electro white |
Transparent | No |
Suitable for degree of protection (IP) | Other |
Nominal voltage | 250 V |
Over voltage protection | No |
Fault current protection | No |
With miniature fuse | No |
Width of device | 73 mm |
Height of device | 115 mm |
Depth of device | 22 mm |
Lockable | No |
Nominal current | 10 |
With label space | No |
---|---|
Number of poles (total) | 1 |
Imprint/indication | Without imprint |
Assembly arrangement | Basic Mechanism |
Cover | Full cover plate |
With built-in USB power supply | No |
With function lighting | No |
Connection type | Other |
With child-protection | No |
Number of socket outlets switchable | 1 |
With orientation lighting | No |
Special power supply | No special power supply |
With on/off switch | Yes |
Model | Australian standard AS/NZS 3112 |
With hinged lid | No |
Label space/information surface | No |
Number of units | 1 |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.