Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
The original product selected is no longer available to purchase.
Package options may not always be available
Min: 1 EAC
Not the product you were looking for? Check out other items in the Combination switch/wall socket outlet
Combination switch/wall socket outlet | |
Type of fastening | Mounting with screw |
---|---|
Mounting method | Flush mounted (plaster) |
Material | Plastic |
Material quality | Thermoplastic |
Surface protection | Untreated |
Colour | White |
Transparent | No |
Nominal voltage | 250 V |
Fault current protection | No |
With miniature fuse | No |
Number of active Pins (round) | 0 |
Number of active Pins (flat) | 3 |
Width of device | 43 mm |
Height of device | 97 mm |
Depth of device | 29 mm |
---|---|
With function lighting | No |
Label space/information surface | No |
Number of socket outlets switchable | 1 |
With built-in USB power supply | No |
Cover | Complete housing |
Model | Australian standard AS/NZS 3112 |
With on/off switch | Yes |
Number of units | 1 |
Nominal current | 10 |
Lockable | No |
With orientation lighting | No |
Imprint/indication | Without imprint |
Special power supply | No special power supply |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.