Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
The original product selected is no longer available to purchase.
Package options may not always be available
Min: 1 EAC
Not the product you were looking for? Check out other items in the Combination switch/wall socket outlet
Combination switch/wall socket outlet | |
Number of socket outlets | 2 |
---|---|
Mounting direction | Horizontal |
Type of fastening | Mounting with screw |
Mounting method | Flush mounted (plaster) |
Material | Plastic |
Material quality | Thermoplastic |
Surface protection | Other |
Surface finishing | Brilliant |
Colour | White |
Transparent | No |
Suitable for degree of protection (IP) | Other |
Nominal voltage | 250 V |
Nominal current socket outlet | 10 A |
Over voltage protection | No |
Fault current protection | No |
With miniature fuse | No |
Number of active Pins (flat) | 6 |
Width of device | 76 mm |
Height of device | 116 mm |
Depth of device | 28 mm |
Special power supply | No special power supply |
Frequency | 50 |
---|---|
Number of poles (total) | 1 |
Number of socket outlets switchable | 2 |
Type of control element | Switch Rocker/Button |
Additional equipment | 10A Switch/Rocker 1 Way (Removeable) |
Cover | Full cover plate |
With earth leakage switch | No |
Imprint/indication | Without imprint |
With label space | No |
With hinged lid | No |
With built-in USB power supply | No |
Number of units | 2 |
Model | 2000 series |
Label space/information surface | No |
With function lighting | No |
With on/off switch | Yes |
With orientation lighting | No |
Nominal current | 10 |
With child-protection | Yes |
Lockable | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.