Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Min: 1 EAC
Not the product you were looking for? Check out other items in the Combination switch/wall socket outlet
Please don't hesitate to conduct a search for other products with similar technical specifications.
To find similar products, please select the desired specifications from the white boxes below.
To help with your selection, try selecting the Select All button below then deselect any unwanted specification.
Combination switch/wall socket outlet |
|
Mounting method |
Flush mounted (plaster)
|
---|---|
Material |
Plastic
|
Material quality |
Thermoplastic
|
Halogen free |
No
|
Surface protection |
Untreated
|
Surface finishing |
Matt
|
Colour |
White
|
Transparent |
No
|
Suitable for degree of protection (IP) |
IP20
|
Nominal voltage |
240 V
|
Rated current |
10 A
|
Over voltage protection |
No
|
Fault current protection |
No
|
With miniature fuse |
No
|
Number of active Pins (round) |
0
|
Number of active Pins (flat) |
4
|
Width of device |
115 mm
|
Height of device |
71 mm
|
---|---|
Depth of device |
38 mm
|
Special power supply |
No special power supply
|
With orientation lighting |
No
|
With function lighting |
Yes
|
Model |
Wiser
|
Lockable |
No
|
With on/off switch |
Yes
|
With child-protection |
No
|
Number of units |
2
|
Connection type |
Screwed terminal
|
With built-in USB power supply |
No
|
Frequency |
50
|
Number of socket outlets switchable |
2
|
With hinged lid |
No
|
Label space/information surface |
No
|
Imprint/indication |
Other
|
CLIPSAL
WISER SKIN ONLY CONNECTED SOCKET HORIZONTAL TWIN ICONIC ESSENCE AW
Rexel Part: CLIE3025CSCAW
Min: 1 EAC
Contact your local branch for availability.
CLIPSAL
WISER SKIN ONLY CONNECTED SOCKET HORIZONTAL TWIN ICONIC VW
Rexel Part: CLI3025CSCVW
Min: 1 EAC
Contact your local branch for availability.
CLIPSAL
WISER SKIN ONLY CONNECTED SOCKET HORIZONTAL TWIN ICONIC STYL CE
Rexel Part: CLIS3025CSCCE
Min: 1 EAC
Contact your local branch for availability.
CLIPSAL
WISER SKIN ONLY CONNECTED SOCKET HORIZONTAL TWIN ICONIC ESSENCE AG
Rexel Part: CLIE3025CSCAG
Min: 1 EAC
Contact your local branch for availability.
CLIPSAL
WISER SKIN ONLY CONNECTED SOCKET HORIZONTAL TWIN ICONIC CY
Rexel Part: CLI3025CSCCY
Min: 1 EAC
Contact your local branch for availability.
CLIPSAL
WISER SKIN ONLY CONNECTED SOCKET HORIZONTAL TWIN ICONIC STYL SV
Rexel Part: CLIS3025CSCSV
Min: 1 EAC
Contact your local branch for availability.
CLIPSAL
WISER SKIN ONLY CONNECTED SOCKET HORIZONTAL TWIN ICONIC WY
Rexel Part: CLI3025CSCWY
Min: 1 EAC
Contact your local branch for availability.
CLIPSAL
WISER SKIN ONLY CONNECTED SOCKET HORIZONTAL TWIN ICONIC STYL SH
Rexel Part: CLIS3025CSCSH
Min: 1 EAC
Contact your local branch for availability.
CLIPSAL
WISER SKIN ONLY CONNECTED SOCKET HORIZONTAL TWIN ICONIC AN
Rexel Part: CLI3025CSCAN
Min: 1 EAC
Contact your local branch for availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.