Rexel logo
place Branch Locator
timer Save Time
person Log in
shopping_cart
0
Shopping Cart
Settings
undefined - undefined
No new notifications available
person My Account
add_shopping_cart Most Ordered
favorite My Saved Lists
list_alt Quote History
history Order History
receipt Invoices
article_shortcut Account Summary
home_work Address Book
Logout
shopping_cart
Browse Products
shopping_bag_speed
Easy Ordering
person_check
Our Solutions
electrical_services
About Us
call
Support
article_person
Become a Customer
local_shipping
Suppliers
Request Call Back


Changing the pickup branch can affect product availability.

Try refining your search
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

  1. Home
  2. Switches, Plugs & Sockets
  3. Switches
  4. Power distribution unit (PDU)
  5. AP4421A
  • 
Power distribution unit (PDU) - Rack Ats 230V 10A C14 In (12) C13 Out - AP4421A
APClogo
APC

Rack Ats 230V 10A C14 In (12) C13 Out

Rexel Part: 
APCAP4421A
Mfr Number: 
AP4421A
Barcode: 
731304432425

Please LogIn

To view pricing, availability and special offers, click the button below and login.



Contact your local branch for availability.

Available Lengths
 EAC

Min: 1 EAC

View Alternative
 Item already in cart


Contact your local branch for availability.

 Add to Cart
check The item was successfully added to cart
Rack Ats 230V 10A C14 In (12) C13 Out

Rack Ats 230V 10A C14 In (12) C13 Out

Go to Shopping Cart
  

Technical Documents



Technical Documents

 RoHS
Technical Documents
 Back

Technical Documents

 RoHS

Product Details



Product Details

APC NetShelter Rack Automatic Transfer Switch (ATS) AP4421A is the Fifth-Generation range of high availability switches offering greater control of your IT equipment from Cloud to Edge. With Industry leading reliability, agility, and manageability the APC NetShelter Rack ATS provides redundant power to single-corded equipment loads in the IT rack. AP4421A is single phase 1U Rack ATS with 10A rated current, 230V rated voltage and 2000VA load capacity. It comes with 2 IEC C14 inlet and 12 IEC C13 outlet sockets. This has been upgraded with APC NMC3 and various technical advancements for network port sharing, environmental monitoring and enhanced security. It has 2-years of standard warranty and 5-years of extended warranty for peace of mind and use for years to come. Users can access and configure Rack ATS through secure Web UI, SNMP, CLI and are fully compatible with EcoStruxure IT.


Technical Specifications



Technical Specifications

Does this product not have all the specifications you are looking for?

Please don't hesitate to conduct a search for other products with similar technical specifications.



To find similar products, please select the desired specifications from the white boxes below.

To help with your selection, try selecting the Select All button below then deselect any unwanted specification.

Please select at least 1 attribute to search.
Power distribution unit (PDU)
Number of phases 1
Mounting direction Horizontal
Colour Black
Number of C19 socket outlets 0
Length 236 mm
Number of socket outlets Swiss standard type 13 0
Number of socket outlets Swiss standard type 23 0
Number of other socket outlets 0
Number of C20 socket outlets 0
 
Width 432 mm
Number of C13 socket outlets 12
Number of socket outlets Swiss standard type 15 0
Number of socket outlets Swiss standard type 25 0
Number of socket outlets British Standard BS1363 0
Number of height units 1
Height 44 mm
Depth 236 mm
Supply voltage 230 V
Share this product
Please check the checkbox below to move along

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Take control of the communications you receive from us:
Manage My Preferences
Rexel Australia
Rexel Australia
  • About us
  • Careers At Rexel
  • Leading Suppliers
Legal Information
Legal Information
  • Privacy Policy
  • Website Terms Of Use
  • Terms Of Sale
  • Commercial Credit T&Cs
  • Terms Of Purchase
Support
Support
  • Branch Locations
  • Support Contacts
  • FAQs
0.0  / 5 ★★★★★★★★★★

0 customer reviews certified by critizr logo

social mediasocial mediasocial mediasocial media
FooterAppleAppStoreLogo_1771364465560FooterGooglePlayLogo_1771364465560
  • © 2026 Rexel
  • Rexel Australia open_in_new
  • Legal open_in_new
  • International Sites open_in_new
Rexel logo

A Rexel Group Company
© 2026 Rexel https://www.rexel.com

A Rexel Group Company
© © 2026 Rexel www.rexel.com

A Rexel Group Company