Rexel logo
place Branch Locator
timer Save Time
person Log in
shopping_cart
0
Shopping Cart
Settings
undefined - undefined
No new notifications available
person My Account
add_shopping_cart Most Ordered
favorite My Saved Lists
list_alt Quote History
history Order History
receipt Invoices
article_shortcut Account Summary
home_work Address Book
Logout
shopping_cart
Browse Products
shopping_bag_speed
Easy Ordering
person_check
Our Solutions
electrical_services
About Us
call
Support
article_person
Become a Customer
local_shipping
Suppliers
Request Call Back


Changing the pickup branch can affect product availability.

Try refining your search
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

  1. Home
  2. Switches, Plugs & Sockets
  3. Switches
  4. Power distribution unit (PDU)
  5. AP8881
  • 
Power distribution unit (PDU) - Rack PDU 2G Metered Zerou 11kW 230V (36) C13 And (6) C19 - AP8881
APClogo
APC

Rack PDU 2G Metered Zerou 11kW 230V (36) C13 And (6) C19

Rexel Part: 
APCAP8881
Mfr Number: 
AP8881
Barcode: 
731304277071

Please LogIn

To view pricing, availability and special offers, click the button below and login.



Contact your local branch for availability.

Available Lengths
 EAC

Min: 1 EAC

View Alternative
 Item already in cart


Contact your local branch for availability.

 Add to Cart
check The item was successfully added to cart
Rack PDU 2G Metered Zerou 11kW 230V (36) C13 And (6) C19

Rack PDU 2G Metered Zerou 11kW 230V (36) C13 And (6) C19

Go to Shopping Cart
  

Technical Documents



Technical Documents

 RoHS
Technical Documents
 Back

Technical Documents

 RoHS

Product Details



Product Details

APC Metered Rack PDUs offer resilient power distribution and actively measure, display, and log volts, amps, real power (kW) & energy (kWh). This 3 phase PDU offers LCD display, real-time remote monitoring and user-defined alarms to help prevent circuit overloads that can cause accidental power loss to critical equipment. Historical reporting enables users to meter customer power usage, optimize energy use as well as plan for capacity . This zeroU PDU can operate at up to 60 degrees Celsius and can be accessed, configured, and managed remotely via EcoStruxure IT, Web, SNMP and Command Line Interface. Power is supplied to the PDU via IEC 309 3P+N+PE plug with a 1.8m (16 ft) cord while power comes out at 230 volts through (36) C13 and (6) C19 locking outlets. It integrates with EcoStruxure IT, and daisy-chaining is supported to monitoring up to 4 PDUs from 1 IP address as well as a local USB port for easy local firmware updates As a Green Premium product, this unit comes with a verified product environment profile, including carbon footprint, scope 3 emissions and end of life instructions.


Technical Specifications



Technical Specifications

Does this product not have all the specifications you are looking for?

Please don't hesitate to conduct a search for other products with similar technical specifications.



To find similar products, please select the desired specifications from the white boxes below.

To help with your selection, try selecting the Select All button below then deselect any unwanted specification.

Please select at least 1 attribute to search.
Power distribution unit (PDU)
With LED indication No
Number of height units 0
Mounting direction Vertical
Number of socket outlets British Standard BS1363 0
Switchable Yes
Number of C19 socket outlets 6
Ampere meter Yes
With mounting material Yes
Colour Black
Number of socket outlets with earth pin 0
With display Yes
Mounting dimension (standardised) Other
Number of other socket outlets 0
Number of C13 socket outlets 36
Number of socket outlets Swiss standard type 15 0
With meter Yes
Temperature measurement No
With surge protection module No
Depth 44 mm
 
Evaluation Other
Mains filter No
Number of C20 socket outlets 0
Number of socket outlets Swiss standard type 23 0
Number of socket outlets Swiss standard type 25 0
Number of USB connections 0
SNMP Yes
Width 56 mm
Height 1,791 mm
Type of electric connection Other
Electrical connection Connection cable with plug
Supply voltage 400 V
Number of socket outlets Swiss standard type 13 0
Control function Yes
With fuse Yes
Number of RJ45 sockets 0
Number of socket outlets with protective contact CEE 7/3 (type F) 36
Cable length 1.8 m
Share this product
Please check the checkbox below to move along

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Take control of the communications you receive from us:
Manage My Preferences
Rexel Australia
Rexel Australia
  • About us
  • Careers At Rexel
  • Leading Suppliers
Legal Information
Legal Information
  • Privacy Policy
  • Website Terms Of Use
  • Terms Of Sale
  • Commercial Credit T&Cs
  • Terms Of Purchase
Support
Support
  • Branch Locations
  • Support Contacts
  • FAQs
0.0  / 5 ★★★★★★★★★★

0 customer reviews certified by critizr logo

social mediasocial mediasocial mediasocial media
FooterAppleAppStoreLogo_1771364465560FooterGooglePlayLogo_1771364465560
  • © 2026 Rexel
  • Rexel Australia open_in_new
  • Legal open_in_new
  • International Sites open_in_new
Rexel logo

A Rexel Group Company
© 2026 Rexel https://www.rexel.com

A Rexel Group Company
© © 2026 Rexel www.rexel.com

A Rexel Group Company