Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Package options may not always be available
Min: 1 EAC , Multiple 1 EAC
Not the product you were looking for? Check out other items in the Residual Current/Earth leakage circuit breaker (RCBO,RCD/MCB)
Please don't hesitate to conduct a search for other products with similar technical specifications.
To find similar products, please select the desired specifications from the white boxes below.
To help with your selection, try selecting the Select All button below then deselect any unwanted specification.
Residual Current/Earth leakage circuit breaker (RCBO,RCD/MCB) |
|
Number of poles (total) |
2
|
---|---|
Number of protected poles |
1
|
Rated voltage |
240 V
|
Rated insulation voltage Ui |
400 V
|
Rated impulse withstand voltage Uimp |
4 kV
|
Rated current |
20 A
|
Rated fault current |
30
|
Leakage current type |
A
|
Current limiting class |
3
|
Rated short-circuit breaking capacity IEC 60947-2 |
30 kA
|
Rated short-circuit breaking capacity Icn acc. EN 61009-1 |
10 kA
|
Disconnection characteristic |
Undelayed
|
Surge current capacity |
0.25 kA
|
Voltage type |
AC
|
Frequency |
50 Hz
|
Release characteristic |
C
|
Concurrently switching N-neutral |
Yes
|
With interlocking device |
No
|
---|---|
Over voltage category |
4
|
Pollution degree |
3
|
Ambient temperature during operating |
-15 °C
|
Width in number of modular spacings |
1
|
Built-in depth |
45
|
Suitable for flush-mounted installation |
No
|
Anti-nuisance tripping version |
No
|
Degree of protection (IP) |
IP20
|
Connectable conductor cross section solid-core |
1 mm²
|
Connectable conductor cross section multi-wired |
1 mm²
|
Rated voltage |
230
|
Rated short-circuit breaking capacity EN 60898 |
10
|
Short-circuit breaking capacity (Icw) |
10
|
Type |
C
|
Mounting method |
DIN rail
|
SCHNEIDER
RCBO 1PPNS 6A C 30MA A 230V
Rexel Part: SCDA9D11806
Min: 1 EAC , Multiple 1 EAC
Contact your local branch for availability.
SCHNEIDER
RCBO 1PPNS 25A C 30MA A 230V
Rexel Part: SCDA9D11825
Min: 1 EAC , Multiple 1 EAC
Contact your local branch for availability.
SCHNEIDER
RCBO 1PPNS 10A C 30MA A 230V
Rexel Part: SCDA9D11810
Min: 1 EAC , Multiple 1 EAC
Contact your local branch for availability.
SCHNEIDER
RCBO 1PPNS 32A C 30MA A 230V
Rexel Part: SCDA9D11832
Min: 1 EAC , Multiple 1 EAC
Contact your local branch for availability.
SCHNEIDER
RCBO 1PPNS 45A C 30MA A 230V
Rexel Part: SCDA9D11845
Min: 1 EAC , Multiple 1 EAC
Contact your local branch for availability.
SCHNEIDER
RCBO 1PPNS 40A C 30MA A 230V
Rexel Part: SCDA9D11840
Min: 1 EAC , Multiple 1 EAC
Contact your local branch for availability.
SCHNEIDER
RCBO 1PPNS 16A C 30MA A 230V
Rexel Part: SCDA9D11816
Min: 1 EAC , Multiple 1 EAC
Contact your local branch for availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.