Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or browse
Upload photoAre you sure you want to delete the photo?
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
Current CSC Branch
No Locations Found
Invalid search term. Please provide valid search term!!
No Locations Found
There are additional results which cannot be displayed. Zoom in and resubmit to see more accurate results.
All nearby CSC Branches
This product is no longer available to purchase.
Min: 1 EAC
Timer relay | |
Function delay-on energization | Yes |
---|---|
Function delay on de-energization | Yes |
Rated control supply voltage Us at AC 50HZ | 110 V |
Rated control supply voltage Us at AC 60HZ | 110 V |
Rated control supply voltage Us at DC | 110 V |
Supply voltage AC 50 Hz | 240 |
Control voltage | 415 |
Degree of protection (IP) | IP40 |
Model | RZ7-FS |
Number of normally closed contacts | 1 |
Function | Multi function |
Type of connection | In line connection |
---|---|
Type | On-delay |
Control voltage type | AC |
Number of normally open contacts | 1 |
Control voltage 1 | 24 |
Supply voltage DC | 48 |
Rated supply voltage at AC | 24 |
Rated supply voltage at DC | 24 |
Voltage | 240 |
Voltage type | AC/DC |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.