Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or browse
Upload photoAre you sure you want to delete the photo?
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
Current CSC Branch
No Locations Found
Invalid search term. Please provide valid search term!!
No Locations Found
There are additional results which cannot be displayed. Zoom in and resubmit to see more accurate results.
All nearby CSC Branches
This product is no longer available to purchase.
Min: 1 EAC
Device for monitoring of safety-related circuits | |
Model | Basic device |
---|---|
Suitable for monitoring of position switches | Yes |
Suitable for monitoring of emergency-stop circuits | Yes |
Suitable for monitoring of valves | No |
Suitable for monitoring of optoelectronic protection equipment | No |
Suitable for monitoring of tactile sensors | No |
Suitable for monitoring of magnetic switches | No |
Suitable for monitoring of proximity switches | No |
Type of electric connection | Screw connection |
Rail mounting possible | Yes |
Rated control supply voltage Us at AC 50HZ | 24 V |
Rated control supply voltage Us at AC 60HZ | 24 V |
Rated control supply voltage Us at DC | 24 V |
Voltage type for actuating | AC/DC |
With detachable clamps | No |
Evaluation inputs | 2-channel |
With start input | Yes |
With muting function | No |
With feedback circuit | Yes |
Release-delay | 0 |
Number of outputs, safety related, undelayed, with contact | 2 |
---|---|
Number of outputs, safety related, delayed, with contact | 3 |
Number of outputs, safety related, undelayed, semiconductors | 0 |
Number of outputs, safety related, delayed, semiconductors | 0 |
Number of outputs, signalling function, undelayed, with contact | 0 |
Number of outputs, signalling function, delayed, with contact | 0 |
Number of outputs, signalling function, undelayed, semiconductors | 4 |
Number of outputs, signalling function, delayed, semiconductors | 0 |
Category according to EN 954-1 | 4 |
Type of safety acc. IEC 61496-1 | 1 |
Stop category acc. IEC 60204 | 1 |
Performance level acc. EN ISO 13849-1 | Level e |
SIL according to IEC 61508 | 3 |
With approval for TÜV | Yes |
With approval for BG BIA | Yes |
With approval according to UL | Yes |
Width | 45 |
Height | 99 |
Depth | 114 |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.