Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Min: 1 EAC
Timer relay for distribution board | |
Type of excitation | Analogue with single function |
---|---|
Function | On-switch wiping relay |
1st interval unit | Seconds/hours |
1st interval | 0.1 |
2nd interval unit | Seconds/hours |
2nd interval | 0.1 |
Mounting method | Din |
Width in number of modular spacings | 1 |
Built-in height | 58 |
Number of normally open contacts | 0 |
Number of normally closed contacts | 0 |
Number of changeover switches | 1 |
Control voltage 1 | 230 V |
---|---|
Type of control voltage 1 | AC |
Frequency control voltage 1 | 50 Hz |
Control voltage 2 | 12 V |
Type of control voltage 2 | AC/DC |
Frequency control voltage 2 | 50 Hz |
Supply voltage | 195 V |
Voltage type of supply voltage | AC/DC |
Nominal switching current at 250 V AC | 8 |
Switch capacity incandescent lamps | 450 W |
Switch capacity fluorescent lamp inductive | 500 VA |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.