Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Package options may not always be available
Min: 1 EAC
Latching relay | |
Function | Mechanical switch |
---|---|
Mounting method | DIN rail |
Width in number of modular spacings | 1 |
Built-in depth | 60 |
Number of contacts as normally open contact | 2 |
Number of contacts as normally closed contact | 0 |
Number of contacts as change-over contact | 0 |
Control voltage 1 | 12 V |
Type of control voltage 1 | AC |
Frequency control voltage 1 | 50 Hz |
Control voltage 2 | 6 V |
Type of control voltage 2 | DC |
Rated switch current | 16 |
---|---|
Supply voltage | 24 V |
Voltage type of supply voltage | AC |
Max. incandescent lamp load | 1,600 W |
Max. load fluorescent lamp | 1,300 VA |
Max. load fluorescent lamp (Duo circuit) | 2,000 VA |
Max. load fluorescent lamp (parallel compensated) | 900 VA |
Max. switching current (cos phi = 0.6) | 16 |
Manual operation possible | Yes |
Number of normally closed contacts | 0 |
Number of normally open contacts | 2 |
Number of change-over contacts | 0 |
SCHNEIDER
ACTI9 5X SPACER 9MM IC60 IID ICT
Rexel Part: SCDA9A27062
Min: 1 EAC
Contact your local branch for availability.
SCHNEIDER
ACTI9 IETL16A 1O-F ET 1NO 12VAC 50-60HZ
Rexel Part: SCDA9C32016
Min: 1 EAC
Contact your local branch for availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.