Rexel logo
place Branch Locator
timer Save Time
person Log in
shopping_cart
0
Shopping Cart
Settings
undefined - undefined
No new notifications available
person My Account
add_shopping_cart Most Ordered
favorite My Saved Lists
list_alt Quote History
history Order History
receipt Invoices
article_shortcut Account Summary
home_work Address Book
Logout
shopping_cart
Browse Products
shopping_bag_speed
Easy Ordering
person_check
Our Solutions
electrical_services
About Us
call
Support
article_person
Become a Customer
local_shipping
Suppliers
Request Call Back


Changing the pickup branch can affect product availability.

Try refining your search
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

  1. Home
  2. Power Distribution
  3. Circuit Breakers
  4. Residual Current/Earth leakage circuit breaker (RCBO,RCD/MCB)
  5. MX9R3125
  • 
Product videos
360°View
Product images
 Previous
 Next
Residual Current/Earth leakage circuit breaker (RCBO,RCD/MCB) - Max9 RCBO 1Pn C 25A 30mA A Slim - MX9R3125
Clipsallogo
Clipsal

Max9 RCBO 1Pn C 25A 30mA A Slim

Rexel Part: 
CLIMX9R3125
Mfr Number: 
MX9R3125
Barcode: 
9311554812737

Please LogIn

To view pricing, availability and special offers, click the button below and login.



Contact your local branch for availability.

Available Lengths

Supplier Packages :

Package options may not always be available

Package Options
Number of items
1 Pack
12 EAC
1 Carton
60 EAC
 EAC

Min: 1 EAC

View Alternative
 Item already in cart


Contact your local branch for availability.

 Add to Cart
check The item was successfully added to cart
Max9 RCBO 1Pn C 25A 30mA A Slim

Max9 RCBO 1Pn C 25A 30mA A Slim

Go to Shopping Cart
  

Technical Documents



Technical Documents

 YouTube
 ROHS Declaration
 User Guide
 Installation Guide
 Brochure
 Environmental Profile
 Product Datasheet
Technical Documents
 Back

Technical Documents

 YouTube
 ROHS Declaration
 User Guide
 Installation Guide
 Brochure
 Environmental Profile
 Product Datasheet

Product Details



Product Details

This MAX9 product is a residual current breaker with overcurrent protection (RCBO). It is a 1P+N circuit breaker with 1 protected pole, 25A In rated current at 30°C and C tripping curve. The operating frequency is 50Hz or 60Hz. The earth leakage protection class is type A with a sensitivity of 30mA. The earth-leakage protection time delay is instantaneous. The Icn rated short circuit breaking capacity is up to 6000A at 240VAC. It has an electrical endurance going up to 10000 cycles and mechanical endurance going up to 20000 cycles. This product protects against short circuit, cable overload, electrical shock by indirect contact and fire hazards. It brings safety, reliable solution for commercial and industrial applications with high breaking capacity. It has a RCM quality lable. The Ue rated operational voltage is 240VAC. The Ui rated insulation voltage is 440VAC. It has a Uimp rated impulse withstand voltage of 4kV. It can be mounted on DIN rail for modular installation. The width in 9mm pitches is 2. The dimensions are (W) 18mm x (H) 93mm x (D) 73mm. The product color is white (RAL9003). The product weight is 136g. According to IEC 60529 standard, the degree of protection is IP20. The pollution degree is 2. The operating temperature is from -25°C to +70°C. The storage temperature is from -40°C to +85°C. This product is complies with IEC 61009-2-2 and EN/IEC 61009-1 standards.


Technical Specifications



Technical Specifications

Does this product not have all the specifications you are looking for?

Please don't hesitate to conduct a search for other products with similar technical specifications.



To find similar products, please select the desired specifications from the white boxes below.

To help with your selection, try selecting the Select All button below then deselect any unwanted specification.

Please select at least 1 attribute to search.
Residual Current/Earth leakage circuit breaker (RCBO,RCD/MCB)
Voltage type AC-DC AC
Number of protected poles 1
Connectable conductor cross section solid-core 1-16 mm²
Rated impulse withstand voltage Uimp 4 kV
Current limiting class 3
Rated fault current 30 A
Rated current 25 A
Number of poles (total) 2
Over voltage category 3
Flush-mounted installation No
Rated insulation voltage Ui 440 V
Ambient temperature during operating -25-70 °C
Rated voltage 240 V
Concurrently switching neutral conductor Yes
 
Release characteristic C
With interlocking device Yes
Connectable conductor cross section multi-wired 1-10 mm²
Built-in depth 44 mm
Frequency 50/60 Hz
Anti-nuisance tripping version No
Rated short-circuit breaking capacity Icn according to EN 61009-1 6 kA
Surge current capacity 0.25 kA
Leakage current type A
Degree of protection (IP) IP20
Width in number of modular spacings 1
Disconnection characteristic Undelayed
Pollution degree 2
Model Max9
Share this product
Please check the checkbox below to move along

Related products

  • Max9 RCBO 1Pn C 10A 10mA A Slim

    CLIPSAL

    Max9 RCBO 1Pn C 10A 10mA A Slim

    Rexel Part: CLIMX9R1110

    

     EAC

    Min: 1 EAC

    View Alternative
     Item already in cart

    Contact your local branch for availability.

     Add to Cart
    check The item was successfully added to cart
    Max9 RCBO 1Pn C 10A 10mA A Slim

    Max9 RCBO 1Pn C 10A 10mA A Slim

    Go to Shopping Cart

    Contact your local branch for availability.

  • Max9 RCBO 1Pn C 10A 30mA A 2Mod Vd

    CLIPSAL

    Max9 RCBO 1Pn C 10A 30mA A 2Mod Vd

    Rexel Part: CLIMX9R3210

    

     EAC

    Min: 1 EAC

    View Alternative
     Item already in cart

    Contact your local branch for availability.

     Add to Cart
    check The item was successfully added to cart
    Max9 RCBO 1Pn C 10A 30mA A 2Mod Vd

    Max9 RCBO 1Pn C 10A 30mA A 2Mod Vd

    Go to Shopping Cart

    Contact your local branch for availability.

  • Max9 RCBO 1Pn C 10A 30mA A Slim

    CLIPSAL

    Max9 RCBO 1Pn C 10A 30mA A Slim

    Rexel Part: CLIMX9R3110

    

     EAC

    Min: 1 EAC

    View Alternative
     Item already in cart

    Contact your local branch for availability.

     Add to Cart
    check The item was successfully added to cart
    Max9 RCBO 1Pn C 10A 30mA A Slim

    Max9 RCBO 1Pn C 10A 30mA A Slim

    Go to Shopping Cart

    Contact your local branch for availability.

  • Max9 RCBO 1Pn C 10A 30mA A Slim 40Ms

    CLIPSAL

    Max9 RCBO 1Pn C 10A 30mA A Slim 40Ms

    Rexel Part: CLIMX9R3110F

    

     EAC

    Min: 1 EAC

    View Alternative
     Item already in cart

    Contact your local branch for availability.

     Add to Cart
    check The item was successfully added to cart
    Max9 RCBO 1Pn C 10A 30mA A Slim 40Ms

    Max9 RCBO 1Pn C 10A 30mA A Slim 40Ms

    Go to Shopping Cart

    Contact your local branch for availability.

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Take control of the communications you receive from us:
Manage My Preferences
Rexel Australia
Rexel Australia
  • About us
  • Careers At Rexel
  • Leading Suppliers
Legal Information
Legal Information
  • Privacy Policy
  • Website Terms Of Use
  • Terms Of Sale
  • Commercial Credit T&Cs
  • Terms Of Purchase
Support
Support
  • Branch Locations
  • Support Contacts
  • FAQs
0.0  / 5 ★★★★★★★★★★

0 customer reviews certified by critizr logo

social mediasocial mediasocial mediasocial media
FooterAppleAppStoreLogo_1771364465560FooterGooglePlayLogo_1771364465560
  • © 2026 Rexel
  • Rexel Australia open_in_new
  • Legal open_in_new
  • International Sites open_in_new
Rexel logo

A Rexel Group Company
© 2026 Rexel https://www.rexel.com

A Rexel Group Company
© © 2026 Rexel www.rexel.com

A Rexel Group Company