Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
The original product selected is no longer available to purchase.
Min: 1 EAC
Not the product you were looking for? Check out other items in the Power circuit-breaker for trafo/generator/installation protection
Power circuit-breaker for trafo/generator/installation protection | |
Rated permanent current Iu | 160 |
---|---|
Rated voltage | 690 V |
Rated short-circuit breaking capacity lcu at 400 V, 50 Hz | 36 kA |
Overload release current setting | 88.9 |
Adjustment range undelayed short-circuit release | 1,250 |
Integrated earth fault protection | No |
Type of electrical connection of main circuit | Screw connection |
Device construction | Built-in device fixed built-in technique |
Suitable for DIN rail (top hat rail) mounting | No |
DIN rail (top hat rail) mounting optional | No |
Number of auxiliary contacts as normally closed contact | 0 |
Number of auxiliary contacts as normally open contact | 0 |
Number of auxiliary contacts as change-over contact | 0 |
With switched-off indicator | No |
With under voltage release | No |
Number of poles | 4 |
Position of connection for main current circuit | Front side |
---|---|
Type of control element | Toggle |
Complete device with protection unit | Yes |
Motor drive integrated | No |
Motor drive optional | Yes |
Degree of protection (IP) | IP40 |
Frequency | 60 |
Rated insulation voltage Ui | 800 |
Performance level acc. EN ISO 13849-1 | F |
Application | Distribution protection |
Number of protected poles | 3 |
Rated short-circuit breaking capacity IEC 60947-2 | 36 |
Rated voltage | 690 |
Rated current at AC | 87 |
Number of poles (total) | 4 |
Type | TM125D |
SCHNEIDER
EXTENDED STANDARD ROTARY HANDLE
Rexel Part: SCDLV429338
Min: 1 EAC
Cannot order, this product is unavailable.
SCHNEIDER
1 AUX.SWITCH C/O CONTACT OF/SDE/SDV(NS80
Rexel Part: SCD29450
Min: 1 EAC
Cannot order, this product is unavailable.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.