
  • Branch Locator
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

 Invalid photo format. Please choose a JPG, JPEG, PNG, or BMP image file only.
 The file size is too large. Please choose a file less than 5MB.
Drop your file to upload
Aurexel Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Aurexel Webshop
Aurexel Webshop
  • SEARCH BY PRODUCTS
  •   My Account

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

    Login | Register
  • Fast Order Fast Order Create order using product number
  •   0
 Back
  • Browse Products
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
  • View All Brands
  • Fast Order
  • Branch Locator
  • Resources
    • Easy Ordering
    • Easy Cart Builder (NEW)
    • Schneider Select & Config
    • Fast Order
    • Catalogues
    • Smart Solutions for Energy
    • Fan Catalogue 2021/2022
    • Smart Solutions for Data
    • Seasonal Lighting
    • Electrical and Lighting
    • Supplier Catalogue Library
  • Solutions
    • Your Business
    • Small and Medium Contractors
    • Large Contractors
    • Facilities Management
    • Industrial OEM
    • Maintenance Repair & Operations
    • Government
    • Entertainment & Media
    • Construction & Infrastructure
    • Utilities
    • Products & Solutions
    • Leading Suppliers
    • Datacomms & Security
    • Energy Solutions
    • Home Automation
    • Industrial Solutions
    • Digital Offer
    • Digital Procurement Solutions
    • Webstore
    • Job Management Software
    • Mobile App
    • EDI
  • About Us
    • General Information
    • About Us
    • Reconciliation Action Plan
    • Customer Feedback
    • Careers
    • News
    • Contact Us
    • Branch Locations
    • Support Contacts
  • Become A Customer
    • Apply For An Account
  •  Suppliers
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Light Fittings
  3. Portable Lighting
  4. Building site lighting luminaire

Building site lighting luminaire Building site lighting luminaire (14 Products)


Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)
  Filter
Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)

Sort By

Filter

Shop by Everyday Essentials 
Shop by Branch stock New 

No results Found

Shop by Brands 

No results Found

Shop by Colour temperature 
Shop by Degree of protection (IP) 
Shop by Nominal voltage 
View more (7)

Please wait while we update your results

Showing 1 - 14 of 14 Results
View:  
Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Everyday Essentials
RECHARGEABLE FLOODLIGHT
Bizline
RECHARGEABLE FLOODLIGHT

Rexel Part #BIZ625029

Mfr. Number:BIZ625029

Barcode:3700882190987

Rexel Part #BIZ625029

Mfr. Number:BIZ625029

Barcode:3700882190987

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Bizline

RECHARGEABLE FLOODLIGHT

Go to Shopping Cart
CHAMAELEON CEILING MOUNTED EMERGENCY LIGHT
Enlighten
CHAMAELEON CEILING MOUNTED EMERGENCY LIGHT

Rexel Part #ENLCHAM-C-E

Mfr. Number:CHAM-C-E

Rexel Part #ENLCHAM-C-E

Mfr. Number:CHAM-C-E

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Enlighten

CHAMAELEON CEILING MOUNTED EMERGENCY LIGHT

Go to Shopping Cart
PADLIGHT LED 2.4W 4000K 200LM ADJ SOLAR PORTABLE GRY
ATOM
PADLIGHT LED 2.4W 4000K 200LM ADJ SOLAR PORTABLE GRY

Rexel Part #ATMAT6001

Mfr. Number:11197

Barcode:9336462111970

Rexel Part #ATMAT6001

Mfr. Number:11197

Barcode:9336462111970

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

ATOM

PADLIGHT LED 2.4W 4000K 200LM ADJ SOLAR PORTABLE GRY

Go to Shopping Cart
CHAMAELEON CEILING MOUNTED LIGHT
Enlighten
CHAMAELEON CEILING MOUNTED LIGHT

Rexel Part #ENLCHAM-C

Mfr. Number:CHAM-C

Rexel Part #ENLCHAM-C

Mfr. Number:CHAM-C

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Enlighten

CHAMAELEON CEILING MOUNTED LIGHT

Go to Shopping Cart
EXPANDA 2X20W TWIN WORK LIGHT WITH TRIPOD
Brilliant
EXPANDA 2X20W TWIN WORK LIGHT WITH TRIPOD

Rexel Part #BRI19902/06

Mfr. Number:19902/06

Barcode:9312641199021

Rexel Part #BRI19902/06

Mfr. Number:19902/06

Barcode:9312641199021

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Brilliant

EXPANDA 2X20W TWIN WORK LIGHT WITH TRIPOD

Go to Shopping Cart
WORKLIGHT LED 30W 4000K GR S-STAND 10X1 LDVAL
LEDVANCE
WORKLIGHT LED 30W 4000K GR S-STAND 10X1 LDVAL

Rexel Part #LDVWKLS30W840

Mfr. Number:4058075415287

Barcode:4058075415287

Rexel Part #LDVWKLS30W840

Mfr. Number:4058075415287

Barcode:4058075415287

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

LEDVANCE

WORKLIGHT LED 30W 4000K GR S-STAND 10X1 LDVAL

Go to Shopping Cart
EXPANDA 20W FOLDABLE WORK LIGHT
Brilliant
EXPANDA 20W FOLDABLE WORK LIGHT

Rexel Part #BRI19901/06

Mfr. Number:19901/06

Barcode:9312641199014

Rexel Part #BRI19901/06

Mfr. Number:19901/06

Barcode:9312641199014

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Brilliant

EXPANDA 20W FOLDABLE WORK LIGHT

Go to Shopping Cart
WORKLIGHT LED 30W 4000K GR TRIPOD 4X1 LDVAL
LEDVANCE
WORKLIGHT LED 30W 4000K GR TRIPOD 4X1 LDVAL

Rexel Part #LDVWKLT30W840

Mfr. Number:4058075415348

Barcode:4058075415348

Rexel Part #LDVWKLT30W840

Mfr. Number:4058075415348

Barcode:4058075415348

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

LEDVANCE

WORKLIGHT LED 30W 4000K GR TRIPOD 4X1 LDVAL

Go to Shopping Cart
WORKLIGHT LED 2X30W 4000K GR TRIPOD 4X1 LDVAL
LEDVANCE
WORKLIGHT LED 2X30W 4000K GR TRIPOD 4X1 LDVAL

Rexel Part #LDVWKLT2X30W840

Mfr. Number:4058075415362

Barcode:4058075415362

Rexel Part #LDVWKLT2X30W840

Mfr. Number:4058075415362

Barcode:4058075415362

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

LEDVANCE

WORKLIGHT LED 2X30W 4000K GR TRIPOD 4X1 LDVAL

Go to Shopping Cart
WORK LIGHT LED 25W 6000K IP65 CAMPING SOLAR
General Trade Supplies
WORK LIGHT LED 25W 6000K IP65 CAMPING SOLAR

Rexel Part #GNSPLSWL25W6K

Mfr. Number:PLSWL25W6K

Rexel Part #GNSPLSWL25W6K

Mfr. Number:PLSWL25W6K

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

General Trade Supplies

WORK LIGHT LED 25W 6000K IP65 CAMPING SOLAR

Go to Shopping Cart
N460 LED WORK LAMP 24V HI BEAM
Auto Electrical Imports
N460 LED WORK LAMP 24V HI BEAM

Rexel Part #AEI986-004

Mfr. Number:986-004

Rexel Part #AEI986-004

Mfr. Number:986-004

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Auto Electrical Imports

N460 LED WORK LAMP 24V HI BEAM

Go to Shopping Cart
PLUSRITE SOLAR LED WORK CAMP LIGHT 25W
Not specified
PLUSRITE SOLAR LED WORK CAMP LIGHT 25W

Rexel Part #ZZZPLS-WL25W-6K

Mfr. Number:PLS-WL25W-6K

Barcode:90836703

Rexel Part #ZZZPLS-WL25W-6K

Mfr. Number:PLS-WL25W-6K

Barcode:90836703

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Not specified

PLUSRITE SOLAR LED WORK CAMP LIGHT 25W

Go to Shopping Cart
M12TM LED PIVOTING AREA LIGHT - TOOL ONLY
Milwaukee
M12TM LED PIVOTING AREA LIGHT - TOOL ONLY

Rexel Part #MWKM12PAL-0

Mfr. Number:M12PAL-0

Barcode:4892210197030

Rexel Part #MWKM12PAL-0

Mfr. Number:M12PAL-0

Barcode:4892210197030

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Milwaukee

M12TM LED PIVOTING AREA LIGHT - TOOL ONLY

Go to Shopping Cart
M12 STAND AREA LIGHT (TOOL ONLY)
Milwaukee
M12 STAND AREA LIGHT (TOOL ONLY)

Rexel Part #MWKM12SAL-0

Mfr. Number:M12SAL-0

Barcode:4892210173072

Rexel Part #MWKM12SAL-0

Mfr. Number:M12SAL-0

Barcode:4892210173072

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Milwaukee

M12 STAND AREA LIGHT (TOOL ONLY)

Go to Shopping Cart
Showing 1 - 14 of 14 Results
View:  
Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Rexel Australia
  • About Rexel
  • Careers At Rexel
  • Leading Suppliers
Legal Information
  • Privacy Policy
  • Website Terms Of Use
  • Terms Of Sale
  • Commercial Credit T&Cs
  • Returns Policy
Support & Helpful Links
  • Branch Locations
  • Support Contacts
  • Website Features
  • FAQs
Facebook Icon Twitter Icon
AppStoreFooterIcon GooglePlayFooterIcon
©2022 Rexel
| Legal
| Rexel Australia
| Rexel Global
| International Sites open_in_new

A Rexel Group Company
©2022 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection