Rexel logo
place Branch Locator
timer Save Time
person Log in
shopping_cart
0
Shopping Cart
Settings
undefined - undefined
No new notifications available
person My Account
add_shopping_cart Most Ordered
favorite My Saved Lists
list_alt Quote History
history Order History
receipt Invoices
article_shortcut Account Summary
home_work Address Book
Logout
shopping_cart
Browse Products
shopping_bag_speed
Easy Ordering
person_check
Our Solutions
electrical_services
About Us
call
Support
article_person
Become a Customer
local_shipping
Suppliers
Request Call Back


Changing the pickup branch can affect product availability.

Try refining your search
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

  1. Home
  2. Light Fittings
  3. Emergency Exit
  4. Emergency luminaire
  5. 10208
  • 
Product videos
Product images
 Previous
 Next
Emergency luminaire - Emergency Surf LED D63 Wireless Pro Ledfire Lynk - 10208
Evolt Lynklogo
Evolt Lynk

Emergency Surf LED D63 Wireless Pro Ledfire Lynk

Rexel Part: 
LYK10208
Mfr Number: 
10208
Barcode: 
9336462102084

Please LogIn

To view pricing, availability and special offers, click the button below and login.



Contact your local branch for availability.

Available Lengths
 EAC

Min: 1 EAC

View Alternative
 Item already in cart


Contact your local branch for availability.

 Add to Cart
check The item was successfully added to cart
Emergency Surf LED D63 Wireless Pro Ledfire Lynk

Emergency Surf LED D63 Wireless Pro Ledfire Lynk

Go to Shopping Cart
  

Technical Documents



Technical Documents

 Certificate of Conformance
 Product Datasheet
Technical Documents
 Back

Technical Documents

 Certificate of Conformance
 Product Datasheet

Product Details



Product Details

Emergency lighting provides illumination during power outages, ensuring safe evacuation and visibility. It includes battery-operated fixtures that activate automatically, crucial for compliance in commercial and public spaces
Twinspot Professional IP65 Emergency Luminaire IK10 impact resistance Emergency output of 2 x 208 lm Soft-start charger to reduce building load Selectable discharge rating for hazardous areas Fast emergency switch-over (<0.5s) for high-task areas Long life electronics 12 years design life at max. ambient High Quality Lithium battery (LiFePO4) and smart charger Standalone (SPU) Self test (AS2293/ IEC62034) DALI (IEC62386-202) DT1 Selectable discharge rating for hazardous areas Ektor wired monitored system


Technical Specifications



Technical Specifications

Does this product not have all the specifications you are looking for?

Please don't hesitate to conduct a search for other products with similar technical specifications.



To find similar products, please select the desired specifications from the white boxes below.

To help with your selection, try selecting the Select All button below then deselect any unwanted specification.

Please select at least 1 attribute to search.
Emergency luminaire
Lamp type LED not exchangeable
Degree of protection (IP) IP20
Constant light output (CLO) No
Rated ambient temperature according to IEC 62722-2-1 0-40 °C
Height/depth 53 mm
Max. system power 3 W
Width 230 mm
 
Length 230 mm
Nominal voltage 230 V
Housing material Polycarbonate
Housing colour White
Nominal operation time 1.5 h
Mounting method Surface mount
Share this product
Please check the checkbox below to move along

Related products

  • 01990 Accessory Rod Mount 2 Metal Brackets And Screws 25mm Rod

    EVOLT EKTOR

    01990 Accessory Rod Mount 2 Metal Brackets And Screws 25mm Rod

    Rexel Part: EVO1990

    

     EAC

    Min: 1 EAC

    View Alternative
     Item already in cart

    Contact your local branch for availability.

     Add to Cart
    check The item was successfully added to cart
    01990 Accessory Rod Mount 2 Metal Brackets And Screws 25mm Rod

    01990 Accessory Rod Mount 2 Metal Brackets And Screws 25mm Rod

    Go to Shopping Cart

    Contact your local branch for availability.

  • 02004 Accessory Bracket For Roof And Body 25mm Rod Black

    EVOLT EKTOR

    02004 Accessory Bracket For Roof And Body 25mm Rod Black

    Rexel Part: EVO2004

    

     EAC

    Min: 1 EAC

    View Alternative
     Item already in cart

    Contact your local branch for availability.

     Add to Cart
    check The item was successfully added to cart
    02004 Accessory Bracket For Roof And Body 25mm Rod Black

    02004 Accessory Bracket For Roof And Body 25mm Rod Black

    Go to Shopping Cart

    Contact your local branch for availability.

  • 01303 Battery Stick 6.4V 300mAh 2Cell Lifep04

    EVOLT EKTOR

    01303 Battery Stick 6.4V 300mAh 2Cell Lifep04

    Rexel Part: EVO1303

    

     EAC

    Min: 1 EAC

    View Alternative
     Item already in cart

    Contact your local branch for availability.

     Add to Cart
    check The item was successfully added to cart
    01303 Battery Stick 6.4V 300mAh 2Cell Lifep04

    01303 Battery Stick 6.4V 300mAh 2Cell Lifep04

    Go to Shopping Cart

    Contact your local branch for availability.

  • Weatherproof Enclosure To Suit Evo11283 (03923)

    EVOLT EKTOR

    Weatherproof Enclosure To Suit Evo11283 (03923)

    Rexel Part: EVO03923

    

     EAC

    Min: 1 EAC

    View Alternative
     Item already in cart

    Contact your local branch for availability.

     Add to Cart
    check The item was successfully added to cart
    Weatherproof Enclosure To Suit Evo11283 (03923)

    Weatherproof Enclosure To Suit Evo11283 (03923)

    Go to Shopping Cart

    Contact your local branch for availability.

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Take control of the communications you receive from us:
Manage My Preferences
Rexel Australia
Rexel Australia
  • About us
  • Careers At Rexel
  • Leading Suppliers
Legal Information
Legal Information
  • Privacy Policy
  • Website Terms Of Use
  • Terms Of Sale
  • Commercial Credit T&Cs
  • Terms Of Purchase
Support
Support
  • Branch Locations
  • Support Contacts
  • FAQs
0.0  / 5 ★★★★★★★★★★

0 customer reviews certified by critizr logo

social mediasocial mediasocial mediasocial media
FooterAppleAppStoreLogo_1771364465560FooterGooglePlayLogo_1771364465560
  • © 2026 Rexel
  • Rexel Australia open_in_new
  • Legal open_in_new
  • International Sites open_in_new
Rexel logo

A Rexel Group Company
© 2026 Rexel https://www.rexel.com

A Rexel Group Company
© © 2026 Rexel www.rexel.com

A Rexel Group Company